Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Caster Load Capacity (kg) Frontage (mm) Cargo bed dimensions (depth)(mm) Depth (mm) Pallet Dimensions (Width) (mm) Type Mounting Pitch (mm) Material (Wheel) Wheel (phi mm) Wheel Diameter (phi mm) Pallet Dimension (mm) Color Floor Level (mm) Weight (kg) Equal Load (kg) Material Material (Caster) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caster Load Capacity (kg) Frontage (mm) Cargo bed dimensions (depth)(mm) Depth (mm) Pallet Dimensions (Width) (mm) Type Mounting Pitch (mm) Material (Wheel) Wheel (phi mm) Wheel Diameter (phi mm) Pallet Dimension (mm) Color Floor Level (mm) Weight (kg) Equal Load (kg) Material Material (Caster) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Four-wheel freely 150, 150 655, 655 - 375, 375 - Consolidated truck 83x40, 83x40 Resin 85 (made of resin) 85, 85 655x375, 655x375 Yellow 143, 143 5, 5 150, 150 Resin Nylon Handle: R over HD 1PC 1 R-115 07348661 -
Discontinued
[x]
- 150 - 655 - 375 - 83x40 - - 85 - - 143 5 150 - - - 1pc 1 R-115 16714373 74.99 SGD
In stock
Four-wheel freely 150, 150 655, 655 - 375, 375 - Consolidated truck 83x40, 83x40 Resin 85 (made of resin) 85, 85 655x375, 655x375 Black 143, 143 5, 5 150, 150 Resin Nylon Handle: R over HD 1PC 1 R-115 07658095 -
Discontinued
[x]
Four-wheel freely 150, 150 655, 655 - 375, 375 - Consolidated truck 83x40, 83x40 Resin 85 (made of resin) 85, 85 655x375, 655x375 Light blue 143, 143 5, 5 150, 150 Resin Nylon Handle: R over HD 1PC 1 R-115 08442025 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
Transportation of equipment etc.
1
From Japan
On 2014-10-05 08:41:18
Two of the four bought have broken. cheap! I regret having purchased just by saying. An inferior truck leads to accidents and injuries.
This review is about item#07658095.
Although carrying a little more baggage
2
From Japan
On 2014-08-21 11:05:10
The caster 's sound is so noisy that people turn around as you move. A small step difference between the tire and the floor disconnects the connection part
This review is about item#08442025.
Movement of semifinished products in food factory
5
From Japan
On 2013-09-17 18:11:57
The wheel is extremely well rolling and wonderful. The difficulty from our usability is that the width of the wheels is narrow, so the balance has collapsed and it has been beat down.
This review is about item#07348661.
Transport of heavy tools and materials
1
From Japan
On 2012-11-22 22:25:22
I think that it is useless to some extent because the material is plastic, but the performance of the caster is too bad. Movement was slow when placing a tool less than the loaded weight in the past, resulting in the case that the result was dropped and it was damaged. I have no choice but to think that it is cheap and bad, but now I try to buy solid things even at a higher price. I want you to handle solid products without being concerned about inexpensive price.
This review is about item#05836433.
Transportation of cut rebar
3
From Japan
On 2011-01-19 16:58:17
I like the place where it can be used freely in a compact but heavy product, can be connected in a wide area. However, the position of the caster is slightly inside, so stability is not good. If you do not place the product in a balanced manner in the middle, the carriage may tilt to collapse the load.
This review is about item#08442025.
It is indispensable for storage and transportation of goods.
5
From Japan
On 2008-08-22 09:19:27
It is very solid and it has a handy weight that can be safely moved. Because color is colorful, it is fun to work.
This review is about item#08442025.

Related Products