Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Sheet

4.17 (6)
Color
Black
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Length (mm) Dimensions (Width x Length) (cm x m) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimensions (Width x Length) (cm x m) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10000 50x10 1 500 1Roll 1 - 03346025 -
Discontinued
[x]
10000 50x10 2 500 1Roll 1 - 03346034 -
Discontinued
[x]
5000 - 5 200 1Roll 1 - 47341935 -
Discontinued
[x]
20000 - 1 200 1Roll 1 - 47341901 -
Discontinued
[x]
10000 - 3 200 1Roll 1 - 47341926 -
Discontinued
[x]
20000 - 0.5 200 1Roll 1 - 47341892 -
Discontinued
[x]
10000 - 1 1000 1Roll 1 - 47341917 409.99 SGD
In stock
5000 100x5 3 1000 1Roll 1 - 03346052 319.99 SGD
In stock
5000 100x5 5 1000 1Roll 1 - 03346077 509.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
It was laid as a cushioning material / waterproof sheet between the deck material and color tan.
4
From Japan
On 2017-04-28 18:29:41
It was good that the delivery date was quick. There was one with only one lot out of 4 lots.
This review is about item#3346034.
Waterproof / waterproof construction with rubber sheet + cationic primer + silicon modified acrylic paint
5
From Japan
On 2016-06-16 16:18:31
Used without problems. The adhesion test is also OK. Shrinkage in winter, three side caulking paste also expected expansion effect.
This review is about item#03346034.
Cleat
5
From Japan
On 2016-03-29 16:19:37
I lay it under the road up and use it for slip prevention. Because it has weight, it is good to use. Although it smells, it is not used because it is used outside.
This review is about item#47341935.
For use as a switchgear as a part of a garbage disposal machine that feeds garbage discharged from each home kitchen.
2
From Japan
On 2016-03-21 15:11:10
I am instructing (somewhat dissatisfied) by the satisfaction level of the item's use. I will explain about this matter. If you bend a 1 mm thick rubber sheet to be purchased into two pieces and apply tightening pressure with bolts, cracks will occur at the bent parts and the surroundings, so we want a rubber quality that will not crack. Thank you for your guidance.
This review is about item#47341901.
Decorative interior decoration
5
From Japan
On 2016-03-11 12:02:53
It is very easy to use. Satisfaction.
This review is about item#47341901.
Protection of roof-top furniture
4
From Japan
On 2015-08-24 03:22:57
I use it not to hurt the waterproof treatment on the roof.
This review is about item#47341926.

Related Products