Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel, "Tsurugi"

4.19 (21)
Purpose
General steel (pipe angle round bar section steel)
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
R
Maximum Rotation Speed (min-1[r. p.m])
7600
Hole Diameter (phi mm)
22
Abrasive Material
Alumina
Diameter (phi mm)
180
Thickness (mm)
2
Grain Size
46
Type
Reinforced cutting wheels
TRUSCO Part Number
123-2011
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 FS-180 03351013 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 3
2 star 2
1 star 0
Review Rating: 4.19
21 Customer Reviews
The reviews are automatic translation.
Grinding drill bit for steel
4
From Japan
On 2018-02-01 14:40:24
Easy to sharpen, shape is clean. It is harder to cut than for cutting, but you can cut it as well.
This review is about item#34915562.
Cutting of stainless steel pipe
4
From Japan
On 2018-01-18 16:11:39
The diameter 255 of the cutting wheel was not commercially available, so I bought it with a monotaro. The price and performance of the product are satisfied normally.
This review is about item#10060127.
Hobby Craft
5
From Japan
On 2017-09-30 16:34:48
I can cut without stress. Because it is a consumable item, it is cheap and saved
This review is about item#3351004.
maintenance
5
From Japan
On 2017-07-14 18:35:41
I was able to easily cut a single pipe pipe New article is good. It is a cutting grinding stone whose feature is to make it smaller by wearing down. I also want to buy it
This review is about item#3351004.
Golf club shaft cut to fit in a small cutting machine
5
From Japan
On 2017-05-22 16:57:15
I use it because there is no other hole diameter 20 mm external shape 160 mm. I am glad that there are fine grains of abrasive grains and thin ones in the same series.
This review is about item#3351004.
Consumable tool
3
From Japan
On 2017-03-24 17:18:15
I purchased it because I could not find it in the home center.
This review is about item#3350986.
Cutting of steel materials
5
From Japan
On 2016-12-08 14:18:19
I did not do any special usage, so I bought it with price emphasis. It is very convenient to use besides steel.
Cutting of metal
5
From Japan
On 2016-10-31 17:18:31
It is cheap and saved. It is very well cut. I always patronize.
This review is about item#3350977.
Rebar cutting of outdoor terrace
5
From Japan
On 2016-08-17 20:23:50
It is very convenient because it can be purchased through mail order
This review is about item#3350977.
Cutting of metal
3
From Japan
On 2015-11-28 15:44:12
The paper on the display affixed to the table is an obstacle.
This review is about item#03350977.

Related Products