Buy more than* S$200* and get FREE SHIPPING

Super F II (offset grindstone)

4.73 (26)
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
P
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Compatible Tool Abrasive Material Diameter (phi mm) Thickness (mm) 2014 TRUSCO Published Page Grain Size Ountside Diameter x Thickness x Bore Diameter (mm) Type Outer Diameter (phi mm) TRUSCO Part Number Weight (g) Purpose Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Compatible Tool Abrasive Material Diameter (phi mm) Thickness (mm) 2014 TRUSCO Published Page Grain Size Ountside Diameter x Thickness x Bore Diameter (mm) Type Outer Diameter (phi mm) TRUSCO Part Number Weight (g) Purpose Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Disk grinder AWA 100 - 2-1725 24 - - 100 393-4799 70 - 13600 1Sheet 1 AWA24P BF 41245915 2.99 SGD
In stock
22 Disk grinder AWA 150 - 2-1725 24 - - 150 393-4853 238 - 9130 1Box(25Sheet) 1 AWA24P BF 41245951 119.99 SGD
In stock
22 Disk grinder AWA 180 - 2-1725 36 - - 180 393-4888 343 - 7600 1Box(25Sheet) 1 AWA36P BF 41245976 149.99 SGD
In stock
15 Disk grinder AWA 100 6 - 36 - Offset Wheels 100 393-4829 107 - 13600 1Box(25Sheet) 1 AWA36P BF 41245933 49.99 SGD
In stock
22 Disk grinder A/WA 125 6 - 24 - Offset Wheels 125 - 166 - 10900 1Box(25Sheet) 1 AWA24P BF 37422445 109.99 SGD
In stock
22 Disk grinder AWA 150 - 2-1725 36 - - 150 393-4861 238 - 9130 1Box(25Sheet) 1 AWA36P BF 41245967 119.99 SGD
In stock
22 Disk grinder A/WA 180 - 2-1725 24 - - 180 393-4870 343 - 7600 1Box(25Sheet) 1 AWA24P BF 37424572 149.99 SGD
In stock
- Disk grinder AWA 100 - 2-1725 36 - - 100 393-4802 70 - 13600 1Sheet 1 AWA36P BF 41245924 2.99 SGD
In stock
22 Disk grinder AWA 125 - 2-1725 36 - - 125 393-4845 166 - 10900 1Box(25Sheet) 1 AWA36P BF 41245942 109.99 SGD
In stock
15 Disc Grinder AWA 100 6 - 24 - Offset whetstone - 393-4811 - For general steel, cast iron 13600 1Sheet 1 AWA24P (100x6x15) 03392663 2.99 SGD
In stock
15 Disc grinder AWA 100 6 - 36 - Offset whetstone - 393-4829 - For general steel, cast iron 13600 1Sheet 1 AWA36P(100x6x15) 03392706 2.99 SGD
In stock
22 Disc grinder AWA 125 6 - 24 - Offset whetstone - 393-4837 - For general steel, cast iron 10900 1Sheet 1 AWA24P(125x6x22) 03392672 4.99 SGD
In stock
22 Disc Grinder AWA 125 6 - 36 - Offset whetstone - 393-4845 - For general steel, cast iron 10900 1Sheet 1 AWA36P (125x6x22) 03392715 4.99 SGD
In stock
22 Disc Grinder AWA 150 6 - 24 - Offset whetstone - 393-4853 - For general steel, cast iron 9130 1Sheet 1 AWA24P (150x6x22) 03392681 5.99 SGD
In stock
22 Disc grinder AWA 150 6 - 36 - Offset whetstone - 393-4861 - For general steel, cast iron 9130 1Sheet 1 AWA36P(150x6x22) 03392724 5.99 SGD
In stock
22 Disc Grinder AWA 180 6 - 24 - Offset whetstone - 393-4870 - For general steel, cast iron 7600 1Sheet 1 AWA24P (180x6x22) 03392697 6.99 SGD
In stock
22 Disc grinder AWA 180 6 - 36 - Offset whetstone - 393-4888 - For general steel, cast iron 7600 1Sheet 1 AWA36P(180x6x22) 03392733 6.99 SGD
In stock
15 - A/WA 100 4 - 24 100x4x15 - - 393-4799 70 For general steel, cast iron 13600 1Box(25Sheet) 1 AWA24P BF 37424563 49.99 SGD
In stock
15 - A/WA 100 4 - 36 100x4x15 - - 393-4802 70 For general steel, cast iron 13600 1Box(25Sheet) 1 AWA36P BF 37424581 49.99 SGD
In stock
15 - A/WA 100 6 - 24 100x6x15 - - 393-4811 107 For general steel, cast iron 13600 1Box(25Sheet) 1 AWA24P BF 37423793 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
Rough finishing of metal welds
5
From Japan
On 2017-07-10 19:16:10
I think that clogging is not so much and cutting performance is good, cost is also so so.
This review is about item#3392663.
Cutting operation
5
From Japan
On 2017-07-04 14:59:18
It can be used for the price. I can scrape well and I've never felt dissatisfied.
This review is about item#3392663.
For can making work
5
From Japan
On 2017-06-20 21:13:34
Required number It is good to be able to purchase in a small amount, it is not a cheap item, but the performance is soft and very easy to use The rotation sound seems a little quiet, but the reduction may be slightly earlier, but it is very good for us
This review is about item#3392697.
Deburring after machining
5
From Japan
On 2017-05-11 13:12:56
It is a stable product that is cheap, cut and rich with good unchanged from old days. One push if roughly
This review is about item#03392706.
Polishing of flat plate
5
From Japan
On 2017-04-14 15:10:54
I think that I did a good shopping with a grinding stone that can be polished tightly.
This review is about item#3392681.
For steel cutting
5
From Japan
On 2017-03-30 23:22:03
125 millimeter disc grinders installed Used 100 millimeters before use but now almost 125, shave off. Usability can be used normally. If it is a soft guy it is quick to reduce, but this is reasonably durable, it also has a good feeling of shaving.
This review is about item#3392672.
For redoing welding defects, grinding beads
5
From Japan
On 2017-03-27 19:14:56
With a diameter of 125 and a granularity of 24, it was easy to scrape gorillor and without stress. Without a feeling of fatigue, it is saved to move to the welding operation.
This review is about item#3392672.
Consumable tool
4
From Japan
On 2017-03-24 17:20:29
It is a good thing with domestic production without trouble badly obtaining. If it were a monotaro brand, it would probably be unusual for these items.
This review is about item#3392715.
When painting work
5
From Japan
On 2017-03-16 18:12:20
Because it can be used cheaply and ordinary, I would like to order again when I need it.
This review is about item#3392706.
Polishing of aluminum
4
From Japan
On 2016-04-30 08:08:05
I am satisfied that the price is cheap.
This review is about item#03392697.

Related Products