Buy more than* S$200* and get FREE SHIPPING

Super snow grouse (cutting grindstone both sides reinforcement quality item) for stain

5.00 (1)
Purpose
For stainless steel: Stainless steel (sheet small thing round bar & pipe sash)
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
P
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Diameter (phi mm)
106
Color
Silver
Thickness (mm)
2.2
Grain Size
36
Type
Reinforced, with double-sided cutting wheel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 03351232 3.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To cut at the time of withdrawal of the broken stainless steel bolt
5
From Japan
On 2016-11-02 17:32:14
Is early cut to seems to be soft than those that have been used until now.
This review is about item#3351232.

Related Products