Buy more than* S$200* and get FREE SHIPPING

For super snow grouse (cutting grindstone both sides reinforcement quality item) metal

4.44 (9)
Purpose
For metal: General steel (thin plate, small round bar and pipe sash) ALC etc
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
S
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Diameter (phi mm)
106
Color
Gold
Thickness (mm)
2.4
Grain Size
30
Type
Reinforced with double-sided cutting wheel
TRUSCO Part Number
393-6520
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 03351223 2.98 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Cutting of steel
4
From Japan
On 2017-02-03 09:31:22
OK. I use all the time. High of or because it expires? Or expire because high? I sound it is good at the time of cutting.
This review is about item#3351223.
Field work, cut work
5
From Japan
On 2016-12-05 20:15:29
From long time ago, we're using this product. From the field to say that trying to little more cheap other, it is said that this is good. Sharpness is other satisfactory products.
This review is about item#3351223.
Cutting of metal
4
From Japan
On 2016-05-17 18:24:33
Do not use yet. But I decided to see a preview of the other person. Since in several sheets useless other products. If still not addressed vertically, it cracked crunchy.
This review is about item#03351223.
Cutting
3
From Japan
On 2015-10-23 18:47:59
Expires but feel fast wear
This review is about item#03351223.
Rebar, cutting of metal in general
5
From Japan
On 2015-07-21 01:37:31
Long-lasting and durable, but I feel that bouncing new at the time slightly to.
This review is about item#03351223.
To little DIY
4
From Japan
On 2015-03-26 17:25:38
Design, color is also good performance even feel good. There is no dissatisfaction in sharpness. I think well that it who may wear off. Even if discard use many pieces products that do not know the translation of about 100 yen, I think that it is better to use this product.
This review is about item#03351223.
Cutting of the metal processing, machinery of demolition, etc.
5
From Japan
On 2014-11-13 13:28:32
Sharpness, we are satisfied with the durability both.
This review is about item#03351223.
Automotive bearings and color, cutting of the body iron plate
5
From Japan
On 2010-07-31 18:43:34
Sharpness good, the amount out of the spark is small. Is recommended.
This review is about item#03351223.
During processing, such as a square pipe Angle
5
From Japan
On 2009-06-24 13:18:18
Ease of use is good, I am satisfied because the condition is also reasonable decrease. Previously, the cutting blade of the order during the 100! Could, but from using this, grouse Ne! It has changed.
This review is about item#03351223.

Related Products