Buy more than* S$200* and get FREE SHIPPING

Super Snow Grouse, Cutting Grindstone Both Sides Reinforcement Quality Item

4.77 (13)
Maximum Operating Speed (m/s [m/min])
80[4800]
Abrasive Material
Alumina
...see all
Product Options
ADD TO CART
Hardness Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Diameter (phi mm) Color 2014 TRUSCO Published Page Thickness (mm) Product Type Grain Size Application 2 TRUSCO Part Number Description 2 Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Diameter (phi mm) Color 2014 TRUSCO Published Page Thickness (mm) Product Type Grain Size Application 2 TRUSCO Part Number Description 2 Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 12200 20 - Gold - 2.5 A30S BF2 30 - - - 125 1Sheet 1 - 03351126 6.34 SGD
In stock
S 10100 22 - Gold 2-1648 - A30S BF2 30 - 334-6692 - 150 1Sheet 1 - 36796864 6.39 SGD
In stock
S - 15 - - - 0.8 - 60 - - - 105 1Box(10Sheet) 1 SA60S BF2 37673237 23.11 SGD
In stock
P 14400 15 106 Silver - 2.2 - 36 - - - - 1Sheet 1 - 03351232 3.02 SGD
In stock
S 14400 15 106 Gold - 2.4 - 30 - 393-6520 - - 1Sheet 1 - 03351223 2.99 SGD
In stock
S - 15 - - - 1.6 - 36 - - - 105 1Box(10Sheet) 1 AX36S BF2 37673246 30.45 SGD
In stock
S 13800 20 110 Gold - 2.4 - 30 - - Tough and sharp edged! 110 1Sheet 1 - 03351101 5.22 SGD
In stock
S 12200 22 125 Gold - 2.5 - 30 General steel ALC 334-6684 Tough and sharp 125 1Sheet 1 - 03351117 5.18 SGD
In stock
S 8490 22 180 Gold - 2.6 - 30 General steel ALC 334-6714 Tough and sharp 180 1Sheet 1 - 03351153 7.88 SGD
In stock
S 7450 22 205 Gold - 2.6 - 30 - - - 205 1Sheet 1 - 03351171 9.66 SGD
In stock
S 7450 25.4 205 Gold - 2.6 - 30 - - - 205 1Sheet 1 - 03351187 9.61 SGD
In stock
S 5010 25.4 305 Black - 2.6 - 30 General steel ALC 393-6546 Tough and sharp edged! 305 1Sheet 1 - 03351196 12.16 SGD
In stock
S 4300 25.4 355 Black - 2.8 - 30 General steel ALC 393-6554 Tough and sharp edged! 355 1Sheet 1 R355 03351205 16.55 SGD
In stock
S 3380 25.4 405 Black - 2.8 - 30 General steel ALC 393-6562 Tough and sharp 405 1Sheet 1 R405 03351214 18.87 SGD
In stock
S 9550 20 160 Gold - 2.6 - 30 General steel ALC 334-6706 Tough and sharp edged! 160 1Sheet 1 - 36796873 6.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Cutting of steel
5
From Japan
On 2017-05-14 18:07:39
It is used for cutting steel materials before machining. It is cheap and has a long life expectancy.
This review is about item#3351196.
During cutting work
5
From Japan
On 2017-04-13 09:34:39
Among the many cutting wheels, is not this the strongest? It is the best product for processing aluminum
This review is about item#37673237.
Steel cutting
5
From Japan
On 2017-03-28 14:42:11
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#3351223.
Cutting of stainless steel channel
4
From Japan
On 2017-03-21 16:43:08
I think that it is good for sharpness, but it seems that it is not suitable for cutting a thin article because the thickness of the blade is thick.
This review is about item#3351187.
Cast grinding
5
From Japan
On 2017-03-15 21:31:54
I am using 205, but I think that it is a very good product because it is very sharp and rich in mouth.
This review is about item#3351171.
Soft iron cutting
4
From Japan
On 2016-06-07 19:49:43
There is no complaint at all in sharpness but it is a bit ok with the price and consumption speed. However, I think that it is a very good merchandise material when it is grasped as a whole.
This review is about item#03351117.
Cutting of aluminum extruded material
5
From Japan
On 2015-03-19 14:23:17
I am satisfied with sharpness beyond imagination. It was saved by the next day delivery.
This review is about item#03351187.
Cutting of metal
5
From Japan
On 2014-11-21 10:33:22
There is only double-sided reinforcement, it breaks well, it lasts longer than other items last long. It is reputable. I am thankful to buy it cheaply.
This review is about item#03351117.
Stone processing machine repair
5
From Japan
On 2012-12-26 18:08:33
Sharpness was very good I thought that it would be nice to have a size of 30 in 125 sizes
This review is about item#03351117.
Angle cut on site
5
From Japan
On 2012-10-12 00:55:44
It is a commodity that can be used satisfactorily as far as it is compared with the product that I used to date
This review is about item#03351171.

Related Products