Buy more than* S$200* and get FREE SHIPPING

White heron (cutting grindstone both sides reinforcement quality item)

4.50 (2)
Hardness
S
Maximum Rotation Speed (min-1[r. p.m])
14400
Abrasive Material
Alumina
Grain Size
30
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Diameter (phi mm) Thickness (mm) 2014 TRUSCO Published Page Mass (g/sheet) Blade Thickness (mm) Outer Diameter (phi mm) TRUSCO Part Number Maximum Operating Speed (m/s [m/min]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Diameter (phi mm) Thickness (mm) 2014 TRUSCO Published Page Mass (g/sheet) Blade Thickness (mm) Outer Diameter (phi mm) TRUSCO Part Number Maximum Operating Speed (m/s [m/min]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 - - 2-1656 5 2.4 106 334-6773 - 1Box(10Sheet) 1 S106 37422034 36.99 SGD
In stock
15 106 2.4 - - - - - 80[4800] 1Sheet 1 - 03351266 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grinding / cutting of quenched material
5
From Japan
On 2016-01-28 15:13:22
Because the grinding ability is high and it is difficult to clog, the offset grindstone has been using it for more than 10 years.
This review is about item#03351266.
Temporary anchor bolt removal
4
From Japan
On 2015-06-28 15:00:22
When cutting the anchor bolt from the root, buying an offset type here because the work efficiency is poor with the existing non-offset type. Durability is outstanding because it is reinforced on both sides with a grindstone thickness of 2.4 mm, but I felt that 1 mm product was better for sharpness. When ordering I was expecting Japanese made from price but it was Made in China.
This review is about item#03351266.

Related Products