Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Hand Chain Pulling Length needed when raising load by 1m Standard Pumping Capability (m) Weight Increase per Lifting 1m (kg) Dimensions s (mm) Dimensions C (Minimum Distance Between Hooks)(mm) Dimensions b (mm) Dimensions f (mm) Dimensions C (mm) Load Chain Wire Diameter (mm) x Number of Falls Dimensions e (mm) Packing Weight (kg) Dimensions a (mm) Operating Load (t) Dimension d (mm) Average Winding Manual Power (N) Load Rating (t) Hand Chain Standard Length (double fold) (m) Weight (kg) Type (Nominal)(T) Reach Capability (m) Dimensions g (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Hand Chain Pulling Length needed when raising load by 1m Standard Pumping Capability (m) Weight Increase per Lifting 1m (kg) Dimensions s (mm) Dimensions C (Minimum Distance Between Hooks)(mm) Dimensions b (mm) Dimensions f (mm) Dimensions C (mm) Load Chain Wire Diameter (mm) x Number of Falls Dimensions e (mm) Packing Weight (kg) Dimensions a (mm) Operating Load (t) Dimension d (mm) Average Winding Manual Power (N) Load Rating (t) Hand Chain Standard Length (double fold) (m) Weight (kg) Type (Nominal)(T) Reach Capability (m) Dimensions g (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
176-0611 43 2.5 1.8 42.5 295 161 99 295 6.3 x 1 71 12 162 1.5 2500 284 1 2.5 11.5 1 - 29   1PC 1 CB010 06317771 509.99 SGD
Shipped after 2018-02-26
176-0611 - - - 42.5 295 161 99 295 - 71 - 162 - - - - - - - 6 29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CB010 09434117 -
Discontinued
[x]
176-0629 57 2.5 2.1 47.5 350 182 112 350 7.1x1 78 15 171 2.4 2500 343 1.6 2.5 14.5 - - 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CB015 06317787 629.99 SGD
Shipped after 2018-02-26
221-1564 114 3 3.2 56 510 235 162 510 7.1x2 78 26 171 4.8 3100 353 3.2 3 24 3 - 42.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CB030 06317814 949.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products