Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Output (W) Type Dimension h (mm) Weight (kg) Push Button Code Lenth L (m) Lifting Speed (m/s) TRUSCO Part Number Dimensions C (Minimum Distance Between Hooks)(mm) Load Chain Wire Size (phi mm) Dimension m (mm) Rated Lifting Load (kg) Dimensions k (mm) Dimensions e (mm) Dimensions j (mm) Rated Current (A) Dimensions i (mm) Dimensions a (mm) Dimensions f (mm) Dimension d (mm) Rated Time (minutes) Power Intermittent Rating, Load Time Ratio (%) Reach Capability (m) Intermittent Rating Maximum Starting Frequency(times/h) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output (W) Type Dimension h (mm) Weight (kg) Push Button Code Lenth L (m) Lifting Speed (m/s) TRUSCO Part Number Dimensions C (Minimum Distance Between Hooks)(mm) Load Chain Wire Size (phi mm) Dimension m (mm) Rated Lifting Load (kg) Dimensions k (mm) Dimensions e (mm) Dimensions j (mm) Rated Current (A) Dimensions i (mm) Dimensions a (mm) Dimensions f (mm) Dimension d (mm) Rated Time (minutes) Power Intermittent Rating, Load Time Ratio (%) Reach Capability (m) Intermittent Rating Maximum Starting Frequency(times/h) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 - 125 15.9 5.5 0.250(15m/min) - 315 4 92 100 340 184 25 6 80 371 205 187 - Single-phase AC100V 50 / 60Hz 20 6 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ED10Sx6M 07281626 1,489.90 SGD
Shipped after 2017-05-10
300 - 125 17.8 9.5 0.400(24m/min) - 315 4 92 60 340 184 25 6 80 371 205 187 - Single-phase AC100V 50 / 60Hz 20 - 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ED06Sx10M 07281617 1,709.90 SGD
Shipped after 2017-05-10
300 - 125 11.5 2.5 0.400 221-1513 315 4 92 60 340 184 25 6 80 371 205 187 15 Single-phase AC100V 50 / 60Hz 20 3 120   1PC 1 ED06S 06176055 1,189.90 SGD
Shipped after 2017-05-02
600 - 135 15.5 2.5 0.333 221-1521 330 4 92 160 362 223 25 10.5 84 428 219 205 25 Single-phase AC100V 50 / 60Hz 30 3 180   1PC 1 ED16S 06176073 1,879.90 SGD
Shipped after 2017-05-02
300 - 125 15.9 5.5 0.400(24m/min) - 315 4 92 60 340 184 25 6 80 371 205 187 - Single-phase AC100V 50 / 60Hz 20 6 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ED06Sx6M 07281601 1,489.90 SGD
Shipped after 2017-05-10
600 - 135 15.5 2.5 0.225 176-0581 330 4 92 240 362 223 25 10.5 84 428 219 205 25 Single-phase AC100V 50 / 60Hz 30 3 180   1PC 1 ED24S 06176082 1,879.90 SGD
In stock
600 - 155 - 2.5 0.112 457-9500 520 This 4x2 149 480 454 223 24 10.5 74 428 229 205 20 Single-phase AC100V 50 / 60Hz 30 3 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ED48S 40390594 2,259.90 SGD
Shipped after 2017-05-10
600 - 135 17.1 5.5 0.225(13.5m/min) - 330 4 92 240 362 223 25 10.5 84 428 219 205 25 Single-phase AC100V 50 / 60Hz 30 6 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ED24Sx6M 07281644 2,129.90 SGD
Shipped after 2017-05-10
600 - 135 19.3 9.5 0.225(13.5m/min) - 330 4 92 240 362 223 25 10.5 84 428 219 205 25 Single-phase AC100V 50 / 60Hz 30 - 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ED24Sx10M 07281653 2,259.90 SGD
Shipped after 2017-05-17
300 - 125 17.8 9.5 0.250(15m/min) - 315 4 92 100 340 184 25 6 80 371 205 187 - Single-phase AC100V 50 / 60Hz 20 - 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ED10Sx10M 07281635 1,709.90 SGD
Shipped after 2017-05-10
300 1-speed up and down form 125 11.5 2.5 0.25 176-0572 315 4 92 100 340 184 25 6 80 371 205 187 15 Single-phase AC100V 50/60Hz 20 3 120   1PC 1 ED10S 06176064 1,189.90 SGD
In stock
ADD TO CART

Related Products