Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

KITO - SELECT 2 - speed type (2 - point button)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Push Button Code Lenth L (m)
2.5
Dimension m (mm)
92
Dimensions j (mm)
25
Dimensions g (mm)
25
Load Chain Wire Size (phi mm)
4
Reach Capability (m)
3
...see all>
Product Options
ADD TO CART
Minimum Elevation Speed (m/s) Dimensions e (mm) Maximum Elevation Speed (m/s) Rated Current (A) Dimensions C (Minimum Distance Between Hooks)(mm) Dimensions a (mm) Dimensions k (mm) Dimension d (mm) Dimensions i (mm) Output (W) Dimensions f (mm) Weight (kg) Rated Time (minutes) TRUSCO Part Number Intermittent Rating, Load Time Ratio (%) Intermittent Rating Maximum Starting Frequency(times/h) Dimension h (mm) Rated Lifting Load (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Elevation Speed (m/s) Dimensions e (mm) Maximum Elevation Speed (m/s) Rated Current (A) Dimensions C (Minimum Distance Between Hooks)(mm) Dimensions a (mm) Dimensions k (mm) Dimension d (mm) Dimensions i (mm) Output (W) Dimensions f (mm) Weight (kg) Rated Time (minutes) TRUSCO Part Number Intermittent Rating, Load Time Ratio (%) Intermittent Rating Maximum Starting Frequency(times/h) Dimension h (mm) Rated Lifting Load (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 223 0.225 10.5 330 428 362 205 84 600 219 16 25 176-0599 30 180 135 240 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ED24ST 06176125 2,059.99 SGD
Shipped after 2018-04-27
0.0667 222 0.400 6 315 409 340 187 80 300 205 12 50 221-1530 60 360 125 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ED06ST 06176091 1,369.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products