Buy more than* S$200* and get FREE SHIPPING

Kito Clip

4.75 (4)
Caution
KITO clip is not the lifting lugs for crane operation
Purpose
Heaving work of baggage Raw wood carrying out job at mountains and forests Root cutting Heaving work of machines etc
Description 2
Through the wire and frame, just by pulling, the wire can be easily be held in the hand
...see all
Product Options
ADD TO CART
TRUSCO Part Number Dimensions c(mm) Compatible Wire Size (phi mm) Dimensions b (mm) Dimensions a (mm) Load Rating (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions c(mm) Compatible Wire Size (phi mm) Dimensions b (mm) Dimensions a (mm) Load Rating (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10.5 8 - 10 16 34 0.75 0.9 1PC 1 KC100 06317735 34.27 SGD
In stock
- 15.5 12 - 14 19 42 1.5 2 1PC 1 KC140 06317744 61.08 SGD
In stock
375-1121 18 16 - 20 20 48 3 4.8 1PC 1 KC200 06317753 95.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When the paint job
5
From Japan
On 2016-11-30 15:56:03
I was used to draw wire for curing, but there was not a problem.
This review is about item#6317735.
It is primarily used to fallen trees processing.
5
From Japan
On 2016-11-15 17:08:31
Paint has been firmly, I am satisfied.
This review is about item#6317735.
Pull the tree
5
From Japan
On 2016-11-15 15:26:22
Some small rust in the paint is peeling, but the corresponding with anti-rust spray from above. Usage at all no problem.
This review is about item#6317735.
As for wire fixed at the time of towing
4
From Japan
On 2013-05-31 07:40:14
Nothing in particular. ... Because you've used some
This review is about item#06317735.

Related Products