Buy more than* S$200* and get FREE SHIPPING

Lever Block L5 Type

4.50 (2)
Caution
Not suitable for use in special environments.Please understand the situation.
Standard Pumping Capability (m)
1.5
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Dimensions D (mm) Weight Increase per Lifting 1m (kg) Dimension t (mm) Load Chain Wire Diameter (mm) x Number of Falls Dimensions a (mm) Packing Weight (kg) Load Rating (t) Weight (kg) Force Applied to Hand (N) [kg] TRUSCO Part Number Dimensions g (mm) Dimensions s (mm) Dimensions b (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimensions D (mm) Weight Increase per Lifting 1m (kg) Dimension t (mm) Load Chain Wire Diameter (mm) x Number of Falls Dimensions a (mm) Packing Weight (kg) Load Rating (t) Weight (kg) Force Applied to Hand (N) [kg] TRUSCO Part Number Dimensions g (mm) Dimensions s (mm) Dimensions b (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
112 415 2.3 24.5 10x1 190 16 3.2 (In the case of standard lift) 15 363[37] 229-4150 39 50 159 395 1PC 1 LB032 06317726 849.99 SGD
In stock
102 265 1.7 21 8.8x1 173 11.6 2.5 (In the case of standard lift) 11.2 363[37] 229-4141 36.5 47 150 375 1PC 1 LB025 06317717 719.99 SGD
In stock
97 245 0.7 14 5.6x1 144 6 0.8 5.7 (For standard lifting) 284[29] 176-0688 23.5 35.5 119 280 1PC 1 LB008 06317683 439.99 SGD
In stock
97 245 0.7 15 5.6x1 144 6.2 1 5.9 (For standard lifting) 353[36] 229-4125 29 42.5 119 300 1PC 1 LB010 06317692 489.99 SGD
In stock
100 265 1.1 19 7.1x1 159 8.3 1.6 8 (For standard lifting) 333[34] 229-4133 32 42.5 126 335 1PC 1 LB016 06317701 579.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2017-08-18 14:53:25
It is very easy to use because you are always used to it. How many do you have?
This review is about item#6317692.
Truck tightening
4
From Japan
On 2012-10-14 23:31:50
enough. The rest is free when it becomes free.
This review is about item#06317692.

Related Products