Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lever Block L Type

4.14 (7)
Caution
Test load value is "test load of the performance test" which is stipulated in JIS B8819, and is numerical value of the test load.Is not a force that can be applied in practice.
Purpose
The load tightening, tension and hoist lowering, fixing and the alignment, to be warped and take, draw.
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Load Chain Wire Diameter (mm) x Number of Falls Dimensions e (mm) Packing Weight (kg) Dimensions D (mm) Operating Load (kg) Dimension t (mm) Force Applied to Hand (N) [kg] Dimensions a (mm) Dimensions g (mm) Weight (kg) Standard Pumping Capability (m) TRUSCO Part Number Rated Lifting Load (kg) Dimensions s (mm) Dimensions b (mm) Lever Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Load Chain Wire Diameter (mm) x Number of Falls Dimensions e (mm) Packing Weight (kg) Dimensions D (mm) Operating Load (kg) Dimension t (mm) Force Applied to Hand (N) [kg] Dimensions a (mm) Dimensions g (mm) Weight (kg) Standard Pumping Capability (m) TRUSCO Part Number Rated Lifting Load (kg) Dimensions s (mm) Dimensions b (mm) Lever Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
205 3.2x1 60 1.8 150 380 11 200[20] 85.5 21 1.6 (For standard lifting) 1 242-5785 250 32 73.5 150 1PC 1 LX003 05848631 219.99 SGD
In stock
246 4.3x1 67 2.8 180 750 12 310[31] 99 24.5 2.6 (For standard lifting) 1.2 242-5793 500 35.5 93 180 1PC 1 LX005 05848647 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
When building hardware
4
From Japan
On 2017-10-18 15:04:19
Compact, light and easy to use. It is still better if the price is a bit cheaper.
This review is about item#5848631.
During machine maintenance
5
From Japan
On 2016-06-07 15:33:30
Very good.
This review is about item#05848647.
For steel assembly work
4
From Japan
On 2016-05-05 16:17:53
I am using it for high altitude work. If there is something as big as 500 kilos in size.
This review is about item#05848631.
Narrow place heavy construction work
5
From Japan
On 2014-04-14 15:44:05
It is small and very easy to use.
This review is about item#05848631.
Load tightening
1
From Japan
On 2013-09-27 20:07:39
Even if you change to N from the time of brand new, free is very hard to use, or you can not use it at all. There are several companies in the company, and other companies in the same industry also said the same opinion and not individual differences.
This review is about item#05848647.
Load tightening
5
From Japan
On 2013-04-01 18:16:09
Light and easy to use
This review is about item#05848647.
Equipment equipment (pump valve) installation pipe insertion (may be out of use ...)
5
From Japan
On 2009-04-20 14:13:49
It is lightweight and very easy to use. Removal work such as cast iron pipe etc. Removal of heavy pipe, installation of pump valve installation change PVC pipe adhesion can be used widely.
This review is about item#05848647.

Related Products