Buy more than* S$200* and get FREE SHIPPING

Electrical Chain Block, "Kito Mini Trolley"

Compatible Rail Width (mm)
50/75/100
Rated Lifting Load (kg)
250
Minimum Turning Radius (mm)
600
Dimensions a (mm)
94 (rail width 50 mm ) 119 (rail width 75 mm ) 144 (rail 100 mm width )
Weight (kg)
1.9
Type
H type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMH25 06317927 159.99 SGD
In stock
ADD TO CART

Related Products