Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions b (mm) Dimensions q(mm) Dimensions e (mm) Dimensions o (mm) Dimension r (mm) Dimensions n (mm) Dimension t (mm) Dimension m (mm) Dimensions a (mm) Dimensions k (mm) Load Rating (t) Dimensions j (mm) Weight (kg) Dimensions i (mm) TRUSCO Part Number Type (Nominal)(T) Dimension h (mm) Minimum Turning Radius (mm) Compatible Rail Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Dimensions q(mm) Dimensions e (mm) Dimensions o (mm) Dimension r (mm) Dimensions n (mm) Dimension t (mm) Dimension m (mm) Dimensions a (mm) Dimensions k (mm) Load Rating (t) Dimensions j (mm) Weight (kg) Dimensions i (mm) TRUSCO Part Number Type (Nominal)(T) Dimension h (mm) Minimum Turning Radius (mm) Compatible Rail Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280 83 69 63 62 131 32 71 300 112 1.5, 2.5 combined 34 14 85 221-1581 1.5 127 1500 100 125 150 1PC 1 TSP-020 06317841 399.90 SGD
In stock
182 54 46 42 38 84 22 47.5 204 76 0.5 19 4.5 60 176-0645 0.5 82 1100 50/75/100 1PC 1 TSP005 06317823 209.90 SGD
In stock
236 69 56 50 50 112 25 56 249 95 1 28 8 71 176-0653 1 106 1300 75/100/125 1PC 1 TSP-010 06317832 289.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair etc.
5
From Japan
On 2014-10-17 17:55:15
It was easy to install in 100 mm H. Although I purchased it while consciously looking at the installation place, I am satisfied with the smart and convincing workmanship after installing it. The operation is also quite smooth, so I am looking forward to the future work.
This review is about item#06317823.

Related Products