Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 set blades for general use of end mill midium blade

4.29 (7)
Helix Angle (Degree)
30
Number of Blades
2
Application
General purpose
...see all>
Product Options
ADD TO CART
Edge Type Shape TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Shape TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pin corner Square 110-1692 - 0 - -0.020 6 3 1 50 1PC 1 2MSD 0100 04361034 31.99 SGD
In stock
Pin corner Square 110-1731 - 0 - -0.020 6 10 3 50 1PC 1 2MSD 0300 04361271 24.99 SGD
In stock
Pin corner Square 110-1757 - 0 - -0.030 6 12 4 50 1PC 1 2MSD 0400 04361393 23.99 SGD
In stock
Pin corner Square 110-1811 - 0 - -0.030 8 20 7 65 1PC 1 2MSD 0700 04361962 26.99 SGD
In stock
Pin corner Square 110-1854 - 0 - -0.030 10 25 9 75 1PC 1 2MSD 0900 04362032 30.99 SGD
In stock
Pin corner Square 110-1773 - 0 - -0.030 6 15 5 55 1PC 1 2MSD 0500 04361603 23.99 SGD
In stock
Pin corner Square 110-1714 - 0 - -0.020 6 6 2 50 1PC 1 2MSD 0200 04361156 27.99 SGD
In stock
pin Square 110-2206 - 0 - -0.030 8 20 6.5 65 1PC 1 2MSD 0650 04361831 26.99 SGD
In stock
pin Square 110-1838 - 0 - -0.030 8 20 8 65 1PC 1 2MSD 0800 04362005 27.99 SGD
In stock
Pin corner Square 110-1706 - 0 - -0.020 6 4.5 1.5 50 1PC 1 2MSD 0150 04361043 27.99 SGD
In stock
Pin corner Square 110-1765 - 0 - -0.030 6 15 4.5 55 1PC 1 2MSD 0450 04361402 23.99 SGD
In stock
Pin corner Square 110-1846 - 0 - -0.030 10 25 8.5 75 1PC 1 2MSD 0850 04362014 30.99 SGD
In stock
pin Square 110-1790 - 0 - -0.030 6 15 6 55 1PC 1 2MSD 0600 04361822 23.99 SGD
In stock
pin Square 110-1722 - 0 - -0.020 6 7.5 2.5 50 1PC 1 2MSD 0250 04361165 26.99 SGD
In stock
Pin corner Square 110-1749 - 0 - -0.030 6 12 3.5 50 1PC 1 2MSD 0350 04361287 23.99 SGD
In stock
pin Square 110-1781 - 0 - -0.030 6 15 5.5 55 1PC 1 2MSD 0550 04361612 23.99 SGD
In stock
Pinkado - 110-1820 1-0051 0 to -0.030 8 20 7.5 65 1PC 1 2MSD 0750 04361971 26.99 SGD
In stock
Pinkado - 110-1862 1-0051 0 to -0.030 10 25 9.5 75 1PC 1 2MSD 0950 04362041 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
It is used for groove cutting.
5
From Japan
On 2015-12-25 19:52:06
Compared to a straight bit, I can work with a soft touch, so it is very comfortable. Feeling about cutting off the top.
This review is about item#04361393.
4.5mm grooving operation
4
From Japan
On 2015-05-26 16:41:40
The sharpness is good but the burning of chips is a bit bad
This review is about item#04361287.
Aluminum 5052 cutting. Spindle 6600 rpm. Feed 440 mm / min. Depth of 0.1 mm each.
4
From Japan
On 2013-12-01 13:32:10
It may be due to my knowledge and lack of experience, but "Bibiri" has occurred several times. I will study about the spindle rotation speed, feed speed etc. again.
This review is about item#04361822.
I use it on the wall
4
From Japan
On 2013-10-07 17:20:00
I think that it is quite useful. Since it is in the case individually, it is convenient to organize carrying
This review is about item#04361402.
Woodworking
5
From Japan
On 2013-06-13 16:11:54
This size can buy this cheapest, and the use impression is satisfied.
This review is about item#04361612.
Woodworking
5
From Japan
On 2013-06-13 16:09:21
I am satisfied with the price and the feeling of use sufficiently for woodworking.
This review is about item#04361393.
Processing of resin, various outer appearance, hole, step, R processing
3
From Japan
On 2010-02-04 09:53:54
There are times when it seems that sharpness is different even with blades of the same spec
This review is about item#04361271.

Related Products