Buy more than* S$200* and get FREE SHIPPING

2 set blades for general use of end mill midium blade

5.00 (1)
Helix Angle (Degree)
30
Number of Blades
2
Application
General purpose
...see all
Product Options
ADD TO CART
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Shape TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Shape TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 25 10 75 Pinkado Square 110-1871 1-0051 0 to -0.030 1PC 1 2MSD 1000 04361052 26.21 SGD
Shipped after 2017-09-25
16 40 16 100 pin Square 110-1935 - 0 - -0.030 1PC 1 2MSD 1600 04361113 47.60 SGD
Shipped after 2017-09-25
12 35 13 90 Pinkado - 110-1901 1-0051 0 to -0.030 1PC 1 2MSD 1300 04361086 40.03 SGD
Shipped after 2017-09-25
16 40 15 100 Pinkado - 110-1927 1-0051 0 to -0.030 1PC 1 2MSD 1500 04361104 51.14 SGD
Shipped after 2017-09-25
16 40 17 100 Pinkado - 110-1943 1-0051 0 to -0.030 1PC 1 2MSD 1700 04361122 55.59 SGD
Shipped after 2017-09-26
12 30 12 85 Pinkado - 110-1897 1-0051 0 to -0.030 1PC 1 2MSD 1200 04361077 32.30 SGD
Shipped after 2017-09-25
12 30 11 85 Pinkado - 110-1889 1-0051 0 to -0.030 1PC 1 2MSD 1100 04361061 31.89 SGD
Shipped after 2017-09-25
16 35 14 95 Pinkado - 110-1919 1-0051 0 to -0.030 1PC 1 2MSD 1400 04361095 40.51 SGD
Shipped after 2017-09-25
16 40 18 100 Pinkado - 110-1951 1-0051 0 to -0.030 1PC 1 2MSD 1800 04361131 64.38 SGD
Shipped after 2017-09-26
20 45 19 115 Pinkado - 110-1960 1-0051 0 to -0.030 1PC 1 2MSD 1900 04361147 68.51 SGD
Shipped after 2017-09-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
5
From Japan
On 2016-08-02 18:56:54
Cleanly the size was perfect.
This review is about item#04361052.

Related Products