Buy more than* S$200* and get FREE SHIPPING

2 set of blades general use for end mill short blade

Helix Angle (Degree)
30
Number of Blades
2
Material
Cobalt HSS (high speed steel) CO HSS
Application
General purpose
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shape 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shape 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110-1579 - 1-0051 0 to -0.030 10 20 10 75 Pinkado   1PC 1 2SSD 1000S10 04363974 26.99 SGD
Shipped after 2018-05-29
110-1587 - 1-0051 0 to -0.030 12 20 10 75 Pinkado   1PC 1 2SSD 1000S12 04363983 28.99 SGD
Shipped after 2018-05-29
110-1609 - 1-0051 0 to -0.030 12 22 12 85 Pinkado   1PC 1 2SSD 1200 04364096 31.99 SGD
Shipped after 2018-05-29
110-1668 - 1-0051 0 to -0.030 16 34 18 100 Pinkado   1PC 1 2SSD 1800 04364692 59.99 SGD
Shipped after 2018-05-29
110-1641 - 1-0051 0 to -0.030 16 32 16 100 Pinkado   1PC 1 2SSD 1600 04364491 48.99 SGD
Shipped after 2018-05-29
110-1625 - 1-0051 0 to -0.030 16 26 14 90 Pinkado   1PC 1 2SSD 1400 04364297 41.99 SGD
Shipped after 2018-05-29
110-1633 - 1-0051 0 to -0.030 16 30 15 100 Pinkado   1PC 1 2SSD 1500 04364394 43.99 SGD
Shipped after 2018-05-29
110-1595 - 1-0051 0 to -0.030 12 22 11 85 Pinkado   1PC 1 2SSD 1100 04363992 32.99 SGD
Shipped after 2018-05-29
110-1617 - 1-0051 0 to -0.030 12 26 13 90 Pinkado   1PC 1 2SSD 1300 04364193 40.99 SGD
Shipped after 2018-05-29
110-1650 - 1-0051 0 to -0.030 16 34 17 100 Pinkado   1PC 1 2SSD 1700 04364595 57.99 SGD
Shipped after 2018-05-29
110-1676 - 1-0051 0 to -0.030 20 38 19 115 Pinkado   1PC 1 2SSD 1900 04364796 72.99 SGD
Shipped after 2018-05-29
- - - 0 to -0.030 - 26 14.5 100 Pinkado   1PC 1 2SSD1450 08055756 57.99 SGD
Shipped after 2018-06-01
- - - 0 to -0.030 - 32 15.5 100 Pinkado   1PC 1 2SSD1550 08055844 63.99 SGD
Shipped after 2018-06-01
- - - 0 to -0.030 20 38 19.5 115 Pinkado   1PC 1 2SSD1950 08056203 86.99 SGD
Shipped after 2018-06-01
- - - 0 to -0.030 - 34 17.5 100 Pinkado   1PC 1 2SSD1750 08056027 70.99 SGD
Shipped after 2018-06-01
- - - 0 to -0.030 20 38 18.5 115 Pinkado   1PC 1 2SSD1850 08056115 86.99 SGD
Shipped after 2018-06-01
- - - 0 to -0.030 - 22 11.5 85 Pinkado   1PC 1 2SSD1150 08055485 43.99 SGD
Shipped after 2018-06-01
- - - 0 to -0.030 - 26 12.5 90 Pinkado   1PC 1 2SSD1250 08055573 52.99 SGD
Shipped after 2018-06-01
- - - 0 to -0.030 - 26 13.5 90 Pinkado   1PC 1 2SSD1350 08055661 52.99 SGD
Shipped after 2018-06-01
- - - 0 to -0.030 - 32 16.5 100 Pinkado   1PC 1 2SSD1650 08055932 70.99 SGD
Shipped after 2018-06-01
- - - 0 to -0.030 - 22 10.5 85 Pinkado   1PC 1 2SSD1050 08055397 45.99 SGD
Shipped after 2018-06-01
110-1684 Square - 0 - -0.030 20 38 20 115 Pin corner *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2SSD 2000 04364997 69.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products