Buy more than* S$200* and get FREE SHIPPING

brazing bite

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0671
Tip Thickness C (mm)
4
Tip Width A (mm)
15
Dimension r (mm)
0.5
Dimensions E (mm)
6
Compatible Tip
03-2
Dimensions (Length L x Width W x Height H) (mm)
120x16x16
Material
HTi05T
TRUSCO Part Number
656-1829
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 37-2 06295737 29.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products