Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

brazing bite

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0097
...see all>
Product Options
ADD TO CART
Tip Thickness C (mm) Tip Length B (mm) Tip Width A (mm) Dimension r (mm) Dimensions E (mm) Compatible Tip Dimensions (Length L x Width W x Height H) (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Thickness C (mm) Tip Length B (mm) Tip Width A (mm) Dimension r (mm) Dimensions E (mm) Compatible Tip Dimensions (Length L x Width W x Height H) (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 19 19 4 12 06-3 140x19x19 HTi05T 151-2439 1pc 1 39-3 05359566 43.99 SGD
In stock
- - - - - - - UTi20T 151-2463 1pc 1 39-3 05359541 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2015-02-27 01:55:36
You can cut it well with stainless steel processing.
This review is about item#05359541.

Related Products