Buy more than* S$200* and get FREE SHIPPING

4 set center cutt end mill (M)

5.00 (1)
Helix Angle (Degree)
30
Number of Blades
4
Material
Cobalt HSS (high speed steel) CO HSS
Application
General purpose
...see all>
Product Options
ADD TO CART
Shape TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 110-2401 1-0052 0 to +0.020 16 35 14 95 Pinkado 1PC 1 4MCD 1400 04369057 46.99 SGD
In stock
- 110-2419 1-0052 0 to +0.020 16 40 15 100 Pinkado 1PC 1 4MCD 1500 04369066 48.99 SGD
In stock
Square 110-2389 - 0 - +0.020 12 30 12 85 Pin corner 1PC 1 4MCD 1200 04369032 36.99 SGD
In stock
Square 110-2397 - 0 - +0.020 12 35 13 90 Pin corner 1PC 1 4MCD 1300 04369041 41.99 SGD
Shipped after 2018-01-26
Square 110-2362 - 0 - +0.020 10 25 10 75 Pin corner 1PC 1 4MCD 1000 04369014 27.99 SGD
In stock
Square 110-2443 - 0 - +0.020 16 40 18 100 Pin corner 1PC 1 4MCD 1800 04369093 64.99 SGD
Shipped after 2018-01-26
- 110-2435 1-0052 0 to +0.020 16 40 17 100 Pinkado 1PC 1 4MCD 1700 04369084 64.99 SGD
Shipped after 2018-01-29
- 110-2371 1-0052 0 to +0.020 12 30 11 85 Pinkado 1PC 1 4MCD 1100 04369023 36.99 SGD
In stock
- 110-2427 1-0052 0 to +0.020 16 40 16 100 Pinkado 1PC 1 4MCD 1600 04369075 55.99 SGD
In stock
- 110-2451 1-0052 0 to +0.020 20 45 19 115 Pinkado 1PC 1 4MCD 1900 04369102 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Side processing
5
From Japan
On 2017-12-25 19:22:29
Accuracy intersection is good, durability is also good, There is no problem.
This review is about item#4369066.

Related Products