Buy more than* S$200* and get FREE SHIPPING

4 set center cutt end mill (M)

5.00 (1)
Helix Angle (Degree)
30
Number of Blades
4
Application
General purpose
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shape 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shape 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110-2231 - 1-0052 0 to +0.030 8 12 3.5 60 Pinkado 1PC 1 4MCD 0350 04369233 26.99 SGD
Shipped after 2018-01-23
110-2249 - 1-0052 0 to +0.020 8 12 4 60 Pinkado 1PC 1 4MCD 0400 04369346 22.99 SGD
In stock
110-2290 - 1-0052 0 to +0.030 10 20 6.5 65 Pinkado 1PC 1 4MCD 0650 04369407 25.99 SGD
Shipped after 2018-01-23
110-2311 - 1-0052 0 to +0.030 10 20 7.5 65 Pinkado 1PC 1 4MCD 0750 04369425 29.99 SGD
Shipped after 2018-01-23
110-2338 - 1-0052 0 to +0.030 10 25 8.5 75 Pinkado 1PC 1 4MCD 0850 04369443 28.99 SGD
Shipped after 2018-01-23
110-2265 - 1-0052 0 to +0.020 8 15 5 60 Pinkado 1PC 1 4MCD 0500 04369373 22.99 SGD
In stock
110-2257 - 1-0052 0 to +0.020 8 15 4.5 60 Pinkado 1PC 1 4MCD 0450 04369355 22.99 SGD
Shipped after 2018-01-23
110-2303 - 1-0052 0 to +0.020 10 20 7 65 Pinkado 1PC 1 4MCD 0700 04369416 25.99 SGD
Shipped after 2018-01-25
110-2346 - 1-0052 0 to +0.020 10 25 9 75 Pinkado 1PC 1 4MCD 0900 04369452 27.99 SGD
Shipped after 2018-01-25
110-2354 - 1-0052 0 to +0.020 10 25 9.5 75 Pinkado 1PC 1 4MCD 0950 04369461 28.99 SGD
Shipped after 2018-01-23
110-2222 Square - 0 - +0.020 6 10 3 50 pin 1PC 1 4MCD 0300 04369224 22.99 SGD
In stock
110-2281 Square - 0 - +0.020 8 15 6 60 Pin corner 1PC 1 4MCD 0600 04369391 22.99 SGD
In stock
110-2320 Square - 0 - +0.020 10 20 8 65 Pin corner 1PC 1 4MCD 0800 04369434 24.99 SGD
Shipped after 2018-01-25
110-2214 - 1-0052 0 to +0.020 6 10 2.5 50 Pinkado 1PC 1 4MCD 0250 04369111 24.99 SGD
In stock
110-2273 - 1-0052 0 to +0.030 8 15 5.5 60 Pinkado 1PC 1 4MCD 0550 04369382 26.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of special parts for motorbikes and cars.
5
From Japan
On 2014-03-18 03:10:03
There is not any dissatisfaction, it is satisfying.
This review is about item#04369391.

Related Products