Buy more than* S$200* and get FREE SHIPPING

4 set center cutt end mill (M)

Helix Angle (Degree)
30
Number of Blades
4
Application
General Purpose
...see all>
Product Options
ADD TO CART
Edge Type Shape TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Shape TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pinkado - 110-2494 1-0052 0 to +0.030 25 50 23 120 1PC 1 4MCD 2300 04369154 95.99 SGD
Shipped after 2018-04-24
Pinkado - 110-2508 1-0052 0 to +0.030 25 50 24 120 1PC 1 4MCD 2400 04369163 96.99 SGD
Shipped after 2018-04-24
Pinkado - 110-2532 1-0052 0 to +0.030 25 55 27 125 1PC 1 4MCD 2700 04369197 129.99 SGD
Shipped after 2018-04-24
Pinkado - 110-2541 1-0052 0 to +0.030 25 55 28 125 1PC 1 4MCD 2800 04369206 129.99 SGD
Shipped after 2018-04-24
Pinkado - 110-2559 1-0052 0 to +0.030 25 55 29 125 1PC 1 4MCD 2900 04369215 199.99 SGD
Shipped after 2018-04-24
Pinkado - 110-2486 1-0052 0 to +0.030 20 45 22 115 1PC 1 4MCD 2200 04369145 86.99 SGD
Shipped after 2018-04-24
Pinkado - 110-2567 1-0052 0 to +0.030 25 55 30 125 1PC 1 4MCD 3000 04369242 199.99 SGD
Shipped after 2018-04-24
Pinkado - 110-2524 1-0052 0 to +0.030 25 50 26 120 1PC 1 4MCD 2600 04369181 119.99 SGD
Shipped after 2018-04-24
Pinkado - 110-2516 1-0052 0 to +0.030 25 50 25 120 1PC 1 4MCD 2500 04369172 94.99 SGD
Shipped after 2018-04-27
Pinkado - 110-2478 1-0052 0 to +0.030 20 45 21 115 1PC 1 4MCD 2100 04369136 86.99 SGD
Shipped after 2018-04-24
pin Square 110-2460 - 0 - +0.020 20 45 20 115 1PC 1 4MCD 2000 04369127 69.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products