Buy more than* S$200* and get FREE SHIPPING

Drill for blister pack stainless steel

4.75 (4)
Point Angle (Degree)
125
...see all>
Product Options
ADD TO CART
Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 1.1 42 XR thinning 1.1 14 42 Cobalt high speed steel material (KMC2) - - 1PC 1 BKSDD0110 05501833 5.99 SGD
Shipped after 2018-05-28
20 1.7 50 XR thinning 1.7 20 50 Cobalt high speed steel material (KMC2) - - 1PC 1 BKSDD0170 05501885 5.99 SGD
Shipped after 2018-05-28
16 1.3 45 XR thinning 1.3 16 45 Cobalt HSS material (KMC2) 176-3521 1-0125 1PC 1 BKSDD0130 05501842 5.99 SGD
Shipped after 2018-05-28
18 1.4 48 XR thinning 1.4 18 48 Cobalt HSS material (KMC2) 176-3539 1-0125 1PC 1 BKSDD0140 05501851 5.99 SGD
Shipped after 2018-05-29
12 1 40 XR THINNING 1 12 40 Cobalt high-speed-steel material (KMC2) 176-3491 - 1PC 1 BKSDD0100 05501824 5.99 SGD
Shipped after 2018-05-28
16 1.2 42 XR web thinning 1.2 16 42 Cobalt high-speed-steel material (KMC2) 176-3512 - 1PC 1 BKSDD0120 05502987 5.99 SGD
Shipped after 2018-05-29
18 1.5 48 XR web thinning 1.5 18 48 Cobalt high-speed-steel material (KMC2) 176-3547 - 1PC 1 BKSDD0150 05501867 5.99 SGD
Shipped after 2018-05-28
20 1.6 50 XR THINNING 1.6 20 50 Cobalt high-speed-steel material (KMC2) 176-3555 - 1PC 1 BKSDD0160 05501876 5.99 SGD
Shipped after 2018-05-28
22 1.8 52 XR web thinning 1.8 22 52 Cobalt high-speed-steel material (KMC2) 176-3571 - 1PC 1 BKSDD0180 05501894 5.99 SGD
Shipped after 2018-05-31
22 1.9 52 XR THINNING 1.9 22 52 Cobalt high-speed-steel material (KMC2) 176-3580 - 1PC 1 BKSDD0190 05501903 5.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2017-12-30 23:49:30
Basically the blade of Mitsubishi Materials can dig better. Cost performance is also quite good feeling!
This review is about item#5501894.
Processing of hobbies
5
From Japan
On 2017-12-26 16:24:49
Cost performance is high for the price. It is perfect for beginners.
This review is about item#5501903.
Aluminum material hole opening
5
From Japan
On 2016-05-24 07:24:54
Because it is for stainless steel, it has it well.
This review is about item#05501876.
Drill a through hole in the center of the stainless steel screw.
4
From Japan
On 2016-04-06 21:23:47
M3L 5 mm sus Used to open a through hole in the center of the screw. It was possible to open 100 holes with a general ball number.
This review is about item#05501824.

Related Products