Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill for blister pack stainless steel

4.00 (1)
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cobalt HSS material (KMC2) 176-4021 1-0125 98 10.1 133 XR thinning 10.1 98 133   1PC 1 BKSDD1010 05502682 41.99 SGD
In stock
Cobalt HSS material (KMC2) 176-4055 1-0125 98 10.4 133 XR thinning 10.4 98 133 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BKSDD1040 05502716 42.99 SGD
In stock
Cobalt HSS material (KMC2) 176-4063 1-0125 100 10.6 137 XR thinning 10.6 100 137   1PC 1 BKSDD1060 05502734 52.99 SGD
In stock
Cobalt HSS material (KMC2) 176-4080 1-0125 103 10.8 140 XR thinning 10.8 103 140   1PC 1 BKSDD1080 05502752 49.99 SGD
In stock
Cobalt HSS material (KMC2) 176-4039 1-0125 98 10.2 133 XR thinning 10.2 98 133   1PC 1 BKSDD1020 05502691 40.99 SGD
In stock
Cobalt HSS material (KMC2) 176-4071 1-0125 100 10.7 137 XR thinning 10.7 100 137   1PC 1 BKSDD1070 05502743 48.99 SGD
In stock
Cobalt HSS material (KMC2) 176-4098 1-0125 103 10.9 140 XR thinning 10.9 103 140   1PC 1 BKSDD1090 05502761 48.99 SGD
In stock
Cobalt high-speed-steel material (KMC2) 201-9621 - 95 10 130 XR THINNING 10 95 130   1PC 1 BKSDD1000 05502673 27.99 SGD
In stock
Cobalt high-speed-steel material (KMC2) 176-4047 - 98 10.3 133 XR THINNING 10.3 98 133   1PC 1 BKSDD1030 05502707 37.99 SGD
In stock
Cobalt high-speed-steel material (KMC2) 201-9639 - 100 10.5 137 XR web thinning 10.5 100 137   1PC 1 BKSDD1050 05502725 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
4
From Japan
On 2017-10-10 16:30:27
It is more durable than other companies and easy to use. It is a repeat item.
This review is about item#5502707.

Related Products