Buy more than* S$200* and get FREE SHIPPING

Drill for blister pack stainless steel

Point Angle (Degree)
118
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
176-4128 1-0125 106 11.3 143 XR thinning 11.3 106 143 Cobalt HSS material (KMC2) 1PC 1 BKSDD1130 05502804 51.05 SGD
Shipped after 2017-07-25
176-4136 1-0125 106 11.4 143 XR thinning 11.4 106 143 Cobalt HSS material (KMC2) 1PC 1 BKSDD1140 05502813 49.25 SGD
Shipped after 2017-07-25
176-4101 1-0125 103 11.1 140 XR thinning 11.1 103 140 Cobalt HSS material (KMC2) 1PC 1 BKSDD1110 05502786 51.05 SGD
Shipped after 2017-07-24
176-4110 1-0125 106 11.2 143 XR thinning 11.2 106 143 Cobalt HSS material (KMC2) 1PC 1 BKSDD1120 05502795 49.25 SGD
Shipped after 2017-07-25
201-9655 1-0125 106 11.5 143 XR thinning 11.5 106 143 Cobalt HSS material (KMC2) 1PC 1 BKSDD1150 05502822 43.41 SGD
Shipped after 2017-07-24
176-4179 1-0125 109 11.9 146 XR thinning 11.9 109 146 Cobalt HSS material (KMC2) 1PC 1 BKSDD1190 05502865 56.00 SGD
Shipped after 2017-07-25
176-4152 1-0125 109 11.7 146 XR thinning 11.7 109 146 Cobalt HSS material (KMC2) 1PC 1 BKSDD1170 05502847 56.00 SGD
Shipped after 2017-07-25
176-4161 1-0125 109 11.8 146 XR thinning 11.8 109 146 Cobalt HSS material (KMC2) 1PC 1 BKSDD1180 05502856 53.83 SGD
Shipped after 2017-07-24
176-4144 1-0125 109 11.6 146 XR thinning 11.6 109 146 Cobalt HSS material (KMC2) 1PC 1 BKSDD1160 05502831 53.83 SGD
Shipped after 2017-07-25
201-9647 - 103 11 140 XR web thinning 11 103 140 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD1100 05502777 36.65 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products