Buy more than* S$200* and get FREE SHIPPING

Drill for blister pack stainless steel

Thinning Shape of Drills
XR THINNING
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cobalt HSS material (KMC2) 201-9671 1-0125 114 12.5 152 12.5 114 152 1PC 1 BKSDD1250 05502926 48.99 SGD
Shipped after 2018-02-22
Cobalt HSS material (KMC2) 176-4225 1-0125 114 12.6 152 12.6 114 152 1PC 1 BKSDD1260 05502935 61.99 SGD
Shipped after 2018-02-22
Cobalt HSS material (KMC2) 176-4233 1-0125 114 12.7 152 12.7 114 152 1PC 1 BKSDD1270 05502944 59.99 SGD
Shipped after 2018-02-22
Cobalt HSS material (KMC2) 176-4241 1-0125 114 12.8 152 12.8 114 152 1PC 1 BKSDD1280 05502953 61.99 SGD
Shipped after 2018-02-22
Cobalt HSS material (KMC2) 176-4250 1-0125 114 12.9 152 12.9 114 152 1PC 1 BKSDD1290 05502962 61.99 SGD
Shipped after 2018-02-22
Cobalt HSS material (KMC2) 176-4187 1-0125 111 12.1 149 12.1 111 149 1PC 1 BKSDD1210 05502883 55.99 SGD
Shipped after 2018-02-22
Cobalt HSS material (KMC2) 176-4195 1-0125 111 12.2 149 12.2 111 149 1PC 1 BKSDD1220 05502892 57.99 SGD
Shipped after 2018-02-22
Cobalt HSS material (KMC2) 176-4209 1-0125 111 12.3 149 12.3 111 149 1PC 1 BKSDD1230 05502901 55.99 SGD
Shipped after 2018-02-22
Cobalt HSS material (KMC2) 176-4217 1-0125 114 12.4 152 12.4 114 152 1PC 1 BKSDD1240 05502917 58.99 SGD
Shipped after 2018-02-22
Cobalt high-speed-steel material (KMC2) 201-9663 - 111 12 149 12 111 149 1PC 1 BKSDD1200 05502874 41.99 SGD
In stock
ADD TO CART

Related Products