Buy more than* S$200* and get FREE SHIPPING

Drill for blister pack stainless steel

Groove Length L3 (mm)
114
Blade Diameter D1 (mm)
13
Overall Length L1 (mm)
152
Thinning Shape of Drills
XR web thinning
Blade Diameter (phi mm)
13
Point Angle (Degree)
118
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Flute Length (mm)
114
Overall Length (mm)
152
Material
Cobalt high-speed-steel material (KMC2)
TRUSCO Part Number
201-9680
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BKSDD1300 05502971 50.99 SGD
In stock
ADD TO CART

Related Products