Buy more than* S$200* and get FREE SHIPPING

Drill for blister pack stainless steel

5.00 (1)
Point Angle (Degree)
118
...see all
Product Options
ADD TO CART
Flute Length (mm) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 71 Cobalt high speed steel material (KMC2) 201-9311 1-0125 42 2.9 71 XR thinning 2.9 1PC 1 BKSDD0290 05501982 5.49 SGD
In stock
29 55 Cobalt high speed steel material (KMC2) 201-9540 1-0125 29 2.1 55 xR thinning 2.1 1PC 1 BKSDD0210 05502996 5.70 SGD
In stock
37 64 Cobalt high speed steel material (KMC2) 201-9299 1-0125 37 2.7 64 xR thinning 2.7 1PC 1 BKSDD0270 05501964 5.49 SGD
In stock
33 58 Cobalt HSS material (KMC2) 201-9256 1-0125 33 2.3 58 XR thinning 2.3 1PC 1 BKSDD0230 05501937 5.49 SGD
In stock
29 55 Cobalt high-speed-steel material (KMC2) 201-9221 - 29 2 55 XR THINNING 2 1PC 1 BKSDD0200 05501912 5.22 SGD
In stock
33 58 Cobalt high-speed-steel material (KMC2) 201-9558 - 33 2.2 58 XR THINNING 2.2 1PC 1 BKSDD0220 05501921 5.29 SGD
In stock
35 61 Cobalt high-speed-steel material (KMC2) 201-9264 - 35 2.4 61 XR THINNING 2.4 1PC 1 BKSDD0240 05503005 5.29 SGD
In stock
35 61 Cobalt high-speed-steel material (KMC2) 201-9272 - 35 2.5 61 XR THINNING 2.5 1PC 1 BKSDD0250 05501946 6.18 SGD
In stock
37 64 Cobalt high-speed-steel material (KMC2) 201-9281 - 37 2.6 64 XR web thinning 2.6 1PC 1 BKSDD0260 05501955 5.57 SGD
In stock
39 67 Cobalt high-speed-steel material (KMC2) 201-9302 - 39 2.8 67 XR THINNING 2.8 1PC 1 BKSDD0280 05501973 5.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron, aluminum material drilling
5
From Japan
On 2016-05-24 07:23:04
Still brand products is a long period between the re-polishing.
This review is about item#05502996.

Related Products