Buy more than* S$200* and get FREE SHIPPING

Drill for blister pack stainless steel

Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
201-9566 1-0125 48 3.7 76 xR thinning 3.7 48 76 Cobalt high speed steel material (KMC2) 1PC 1 BKSDD0370 05502043 6.99 SGD
In stock
201-9388 1-0125 48 3.6 76 XR thinning 3.6 48 76 Cobalt HSS material (KMC2) 1PC 1 BKSDD0360 05502034 6.99 SGD
In stock
201-9418 1-0125 51 3.9 79 XR thinning 3.9 51 79 Cobalt HSS material (KMC2) 1PC 1 BKSDD0390 05502061 6.99 SGD
In stock
201-9329 - 42 3 71 XR THINNING 3 42 71 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0300 05501991 4.99 SGD
In stock
201-9337 - 42 3.1 71 XR THINNING 3.1 42 71 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0310 05503014 5.99 SGD
In stock
201-9345 - 42 3.2 71 XR THINNING 3.2 42 71 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0320 05502007 5.99 SGD
In stock
201-9353 - 45 3.3 73 XR web thinning 3.3 45 73 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0330 05502016 6.99 SGD
In stock
201-9361 - 45 3.4 73 XR web thinning 3.4 45 73 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0340 05503023 5.99 SGD
In stock
201-9370 - 45 3.5 73 XR THINNING 3.5 45 73 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0350 05502025 5.99 SGD
In stock
201-9400 - 48 3.8 76 XR THINNING 3.8 48 76 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0380 05502052 6.99 SGD
In stock
ADD TO CART

Related Products