Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill for blister pack stainless steel

Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
201-9493 1-0125 59 4.7 89 XR thinning 4.7 59 89 Cobalt HSS material (KMC2)   1PC 1 BKSDD0470 05502147 9.99 SGD
Shipped after 2018-06-22
201-9515 1-0125 62 4.9 92 XR thinning 4.9 62 92 Cobalt HSS material (KMC2)   1PC 1 BKSDD0490 05502165 9.99 SGD
In stock
201-9485 1-0125 56 4.6 86 xR thinning 4.6 56 86 Cobalt high speed steel material (KMC2)   1PC 1 BKSDD0460 05502131 9.99 SGD
In stock
201-9469 1-0125 56 4.4 86 XR thinning 4.4 56 86 Cobalt HSS material (KMC2)   1PC 1 BKSDD0440 05502113 7.99 SGD
In stock
201-9426 - 54 4 83 XR THINNING 4 54 83 Cobalt high-speed-steel material (KMC2)   1PC 1 BKSDD0400 05502077 6.99 SGD
In stock
201-9434 - 54 4.1 83 XR web thinning 4.1 54 83 Cobalt high-speed-steel material (KMC2)   1PC 1 BKSDD0410 05502086 7.99 SGD
In stock
201-9442 - 54 4.2 83 XR THINNING 4.2 54 83 Cobalt high-speed-steel material (KMC2)   1PC 1 BKSDD0420 05502095 8.99 SGD
In stock
201-9451 - 54 4.3 83 XR THINNING 4.3 54 83 Cobalt high-speed-steel material (KMC2)   1PC 1 BKSDD0430 05502104 7.99 SGD
In stock
201-9477 - 56 4.5 86 XR THINNING 4.5 56 86 Cobalt high-speed-steel material (KMC2)   1PC 1 BKSDD0450 05502122 7.99 SGD
In stock
201-9507 - 59 4.8 89 XR THINNING 4.8 59 89 Cobalt high-speed-steel material (KMC2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BKSDD0480 05502156 10.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products