Buy more than* S$200* and get FREE SHIPPING

twist drill for blister pack stainless steel

5.00 (1)
Point Angle (Degree)
118
...see all
Product Options
ADD TO CART
Flute Length (mm) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 95 Cobalt HSS material (KMC2) 176-3610 1-0125 64 5.3 95 XR thinning 5.3 1PC 1 BKSDD0530 05502201 10.90 SGD
In stock
67 98 Cobalt HSS material (KMC2) 176-3652 1-0125 67 5.7 98 XR thinning 5.7 1PC 1 BKSDD0570 05502244 12.59 SGD
In stock
67 98 Cobalt HSS material (KMC2) 176-3661 1-0125 67 5.8 98 XR thinning 5.8 1PC 1 BKSDD0580 05502253 12.59 SGD
In stock
64 95 Cobalt HSS material (KMC2) 176-3628 1-0125 64 5.4 95 XR thinning 5.4 1PC 1 BKSDD0540 05502217 10.90 SGD
In stock
67 98 Cobalt HSS material (KMC2) 176-3644 1-0125 67 5.6 98 XR thinning 5.6 1PC 1 BKSDD0560 05502235 12.59 SGD
In stock
67 98 Cobalt HSS material (KMC2) 176-3679 1-0125 67 5.9 98 XR thinning 5.9 1PC 1 BKSDD0590 05502262 13.21 SGD
In stock
62 92 Cobalt high-speed-steel material (KMC2) 201-9523 - 62 5 92 XR web thinning 5 1PC 1 BKSDD0500 05502174 8.64 SGD
In stock
62 92 Cobalt high-speed-steel material (KMC2) 176-3598 - 62 5.1 92 XR web thinning 5.1 1PC 1 BKSDD0510 05502183 11.04 SGD
Shipped after 2017-07-05
64 95 Cobalt high-speed-steel material (KMC2) 176-3601 - 64 5.2 95 XR THINNING 5.2 1PC 1 BKSDD0520 05502192 9.93 SGD
In stock
64 95 Cobalt high-speed-steel material (KMC2) 176-3636 - 64 5.5 95 XR web thinning 5.5 1PC 1 BKSDD0550 05502226 9.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in NC lathe
5
From Japan
On 2017-03-15 21:48:24
I think that this product which entered with cobalt is not stainless steel but a tooth holder is good. Since the cutting edge angle is also 118 degrees, it goes smoothly even after pressing the center. It is recommended.
This review is about item#5502183.

Related Products