Buy more than* S$200* and get FREE SHIPPING

Drill for blister pack stainless steel

Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
176-3725 1-0125 73 6.4 105 XR thinning 6.4 73 105 Cobalt HSS material (KMC2) 1PC 1 BKSDD0640 05502314 15.99 SGD
In stock
176-3741 1-0125 73 6.6 105 XR thinning 6.6 73 105 Cobalt HSS material (KMC2) 1PC 1 BKSDD0660 05502332 16.99 SGD
In stock
176-3776 1-0125 73 6.9 105 XR thinning 6.9 73 105 Cobalt HSS material (KMC2) 1PC 1 BKSDD0690 05502366 16.99 SGD
In stock
176-3717 1-0125 70 6.3 102 XR thinning 6.3 70 102 Cobalt HSS material (KMC2) 1PC 1 BKSDD0630 05502305 13.99 SGD
In stock
176-3750 1-0125 73 6.7 105 XR thinning 6.7 73 105 Cobalt HSS material (KMC2) 1PC 1 BKSDD0670 05502341 15.99 SGD
In stock
- - 70 6.1 102 XR thinning 6.1 70 102 Cobalt high speed steel material (KMC2) 1PC 1 BKSDD0610 05502287 13.99 SGD
In stock
176-3687 - 70 6 102 XR THINNING 6 70 102 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0600 05502271 11.99 SGD
In stock
176-3709 - 70 6.2 102 XR web thinning 6.2 70 102 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0620 05502296 12.99 SGD
In stock
176-3733 - 73 6.5 105 XR THINNING 6.5 73 105 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0650 05502323 12.99 SGD
In stock
176-3768 - 73 6.8 105 XR web thinning 6.8 73 105 Cobalt high-speed-steel material (KMC2) 1PC 1 BKSDD0680 05502357 15.99 SGD
In stock
ADD TO CART

Related Products