Buy more than* S$200* and get FREE SHIPPING

Drill for blister pack stainless steel

Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
111 Cobalt HSS material (KMC2) 176-3814 1-0125 78 7.4 111 XR thinning 7.4 78 1PC 1 BKSDD0740 05502411 19.99 SGD
Shipped after 2018-01-23
114 Cobalt HSS material (KMC2) 176-3857 1-0125 81 7.9 114 XR thinning 7.9 81 1PC 1 BKSDD0790 05502463 21.99 SGD
Shipped after 2018-01-23
108 Cobalt HSS material (KMC2) 176-3784 1-0125 75 7.1 108 XR thinning 7.1 75 1PC 1 BKSDD0710 05502384 20.99 SGD
Shipped after 2018-01-22
108 Cobalt HSS material (KMC2) 176-3792 1-0125 75 7.2 108 XR thinning 7.2 75 1PC 1 BKSDD0720 05502393 18.99 SGD
Shipped after 2018-01-22
108 Cobalt HSS material (KMC2) 176-3806 1-0125 75 7.3 108 XR thinning 7.3 75 1PC 1 BKSDD0730 05502402 19.99 SGD
Shipped after 2018-01-23
111 Cobalt HSS material (KMC2) 176-3822 1-0125 78 7.6 111 XR thinning 7.6 78 1PC 1 BKSDD0760 05502436 21.99 SGD
Shipped after 2018-01-23
114 Cobalt HSS material (KMC2) 176-3831 1-0125 81 7.7 114 XR thinning 7.7 81 1PC 1 BKSDD0770 05502445 20.99 SGD
Shipped after 2018-01-23
114 Cobalt HSS material (KMC2) 176-3849 1-0125 81 7.8 114 XR thinning 7.8 81 1PC 1 BKSDD0780 05502454 22.99 SGD
Shipped after 2018-01-23
105 Cobalt high-speed-steel material (KMC2) 201-9531 - 73 7.0 105 XR web thinning 7 73 1PC 1 BKSDD0700 05502375 15.99 SGD
Shipped after 2018-01-22
111 Cobalt high-speed-steel material (KMC2) 201-9574 - 78 7.5 111 XR THINNING 7.5 78 1PC 1 BKSDD0750 05502427 17.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products