Buy more than* S$200* and get FREE SHIPPING

twist drill for blister pack stainless steel

1.00 (1)
Thinning Shape of Drills
XR THINNING
Point Angle (Degree)
118
...see all
Product Options
ADD TO CART
Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Blade Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Blade Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
117 Cobalt high speed steel material (KMC2) 176-3865 1-0125 84 8.1 117 8.1 84 1PC 1 BKSDD0810 05502481 23.86 SGD
In stock
117 Cobalt high speed steel material (KMC2) 176-3873 1-0125 84 8.2 117 8.2 84 1PC 1 BKSDD0820 05502497 23.50 SGD
In stock
124 Cobalt HSS material (KMC2) 176-3920 1-0125 89 8.8 124 8.8 89 1PC 1 BKSDD0880 05502551 27.86 SGD
In stock
124 Cobalt HSS material (KMC2) 176-3938 1-0125 89 8.9 124 8.9 89 1PC 1 BKSDD0890 05502567 27.86 SGD
In stock
117 Cobalt HSS material (KMC2) 176-3881 1-0125 84 8.3 117 8.3 84 1PC 1 BKSDD0830 05502506 23.86 SGD
In stock
121 Cobalt HSS material (KMC2) 176-3890 1-0125 87 8.4 121 8.4 87 1PC 1 BKSDD0840 05502515 24.71 SGD
In stock
121 Cobalt HSS material (KMC2) 176-3903 1-0125 87 8.6 121 8.6 87 1PC 1 BKSDD0860 05502533 26.92 SGD
In stock
121 Cobalt HSS material (KMC2) 176-3911 1-0125 87 8.7 121 8.7 87 1PC 1 BKSDD0870 05502542 26.92 SGD
In stock
114 Cobalt high-speed-steel material (KMC2) 201-9582 - 81 8 114 8 81 1PC 1 BKSDD0800 05502472 18.23 SGD
In stock
121 Cobalt high-speed-steel material (KMC2) 201-9591 - 87 8.5 121 8.5 87 1PC 1 BKSDD0850 05502524 22.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel plate
1
From Japan
On 2016-06-24 20:55:21
Although I bought it for Susenlers I opened it with a hundred drill that the blades do not stand at all even though I had piled holes of 4 mm Returned to the manufacturer
This review is about item#05502472.

Related Products