Buy more than* S$200* and get FREE SHIPPING

Drill for blister pack stainless steel

1.00 (1)
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cobalt HSS material (KMC2) 176-3989 1-0125 95 9.6 130 XR thinning 9.6 95 130 1PC 1 BKSDD0960 05502637 33.99 SGD
Shipped after 2018-05-28
Cobalt HSS material (KMC2) 176-3997 1-0125 95 9.7 130 XR thinning 9.7 95 130 1PC 1 BKSDD0970 05502646 32.99 SGD
Shipped after 2018-05-28
Cobalt HSS material (KMC2) 176-4004 1-0125 95 9.8 130 XR thinning 9.8 95 130 1PC 1 BKSDD0980 05502655 34.99 SGD
Shipped after 2018-05-28
Cobalt HSS material (KMC2) 176-4012 1-0125 95 9.9 130 XR thinning 9.9 95 130 1PC 1 BKSDD0990 05502664 36.99 SGD
Shipped after 2018-05-28
Cobalt HSS material (KMC2) 176-3946 1-0125 89 9.1 124 XR thinning 9.1 89 124 1PC 1 BKSDD0910 05502585 30.99 SGD
Shipped after 2018-05-28
Cobalt HSS material (KMC2) 176-3954 1-0125 92 9.2 127 XR thinning 9.2 92 127 1PC 1 BKSDD0920 05502594 31.99 SGD
Shipped after 2018-05-28
Cobalt HSS material (KMC2) 176-3962 1-0125 92 9.3 127 XR thinning 9.3 92 127 1PC 1 BKSDD0930 05502603 30.99 SGD
In stock
Cobalt HSS material (KMC2) 176-3971 1-0125 92 9.4 127 XR thinning 9.4 92 127 1PC 1 BKSDD0940 05502612 31.99 SGD
Shipped after 2018-05-28
Cobalt high-speed-steel material (KMC2) 201-9604 - 89 9 124 XR web thinning 9 89 124 1PC 1 BKSDD0900 05502576 22.99 SGD
In stock
Cobalt high-speed-steel material (KMC2) 201-9612 - 92 9.5 127 XR web thinning 9.5 92 127 1PC 1 BKSDD0950 05502621 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
1.5 mm stainless steel plate drilling
1
From Japan
On 2013-10-23 19:15:31
Using the hand drill, the blade was chipped for the first time
This review is about item#05502585.

Related Products