Buy more than* S$200* and get FREE SHIPPING

The twist drill for blister pack

Groove Length L3 (mm)
114
Blade Diameter D1 (mm)
13
Overall Length L1 (mm)
152
Point Angle (Degree)
118
Work Material
Iron works, woodworks, plastics, light alloy
Material
High-speed steel (high-speed steel)
TRUSCO Part Number
688-2544
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BSDD1300 05501815 33.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products