Buy more than* S$200* and get FREE SHIPPING

The twist drill for blister pack

5.00 (1)
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0131 56 4.6 86 HSS (high speed steel) 688-1700 1PC 1 BSDD0460 05500975 5.99 SGD
In stock
1-0131 59 4.7 89 HSS (high speed steel) 688-1718 1PC 1 BSDD0470 05500984 5.99 SGD
Shipped after 2018-05-24
1-0131 62 4.9 92 HSS (high speed steel) 688-1734 1PC 1 BSDD0490 05501002 7.99 SGD
In stock
- 54 4 83 HSS (high speed steel) 688-1645 1Pack(2PC) 1 BSDD0400 05500914 7.99 SGD
In stock
- 54 4.1 83 HSS (high speed steel) 688-1653 1PC 1 BSDD0410 05500923 5.99 SGD
In stock
- 54 4.2 83 HSS (high speed steel) 688-1661 1PC 1 BSDD0420 05500932 4.99 SGD
In stock
- 54 4.3 83 High-speed steel (high-speed steel) 688-1670 1PC 1 BSDD0430 05500941 5.99 SGD
In stock
- 56 4.4 86 HSS (high speed steel) 688-1688 1PC 1 BSDD0440 05500957 4.99 SGD
Shipped after 2018-05-24
- 56 4.5 86 HSS (high speed steel) 688-1696 1PC 1 BSDD0450 05500966 4.99 SGD
In stock
- 59 4.8 89 High-speed steel (high-speed steel) 688-1726 1PC 1 BSDD0480 05500993 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of M5 thread
5
From Japan
On 2017-10-13 21:13:17
Drills with such an odd diameter are saved because there are many cases that are not put in real stores such as home centers. Although it is mainly used in a drilling machine, the small diameter drill is somewhat rotated at a slightly high speed and the life is short, but it seems that durability is good as the sharpness continues well as compared with the same diameter drill. Work material: high strength duralumin, carbon steel
This review is about item#5500923.

Related Products