Buy more than* S$200* and get FREE SHIPPING

The twist drill for blister pack

5.00 (1)
Point Angle (Degree)
118
Work Material
Iron works, woodworks, plastics, light alloy
...see all>
Product Options
ADD TO CART
Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 6 102 HSS (high speed steel) 688-1840 1PC 1 BSDD0600 05501115 7.99 SGD
Shipped after 2018-01-22
70 6.1 102 HSS (high speed steel) 688-1858 1PC 1 BSDD0610 05501124 8.99 SGD
Shipped after 2018-01-22
70 6.2 102 HSS (high speed steel) 688-1866 1PC 1 BSDD0620 05501133 8.99 SGD
Shipped after 2018-01-22
70 6.3 102 HSS (high speed steel) 688-1874 1PC 1 BSDD0630 05501142 8.99 SGD
Shipped after 2018-01-22
73 6.4 105 HSS (high speed steel) 688-1882 1PC 1 BSDD0640 05501151 8.99 SGD
Shipped after 2018-01-22
73 6.5 105 HSS (high speed steel) 688-1891 1PC 1 BSDD0650 05501167 8.99 SGD
Shipped after 2018-01-22
73 6.6 105 High-speed steel (high-speed steel) 688-1904 1PC 1 BSDD0660 05501176 9.99 SGD
Shipped after 2018-01-25
73 6.7 105 HSS (high speed steel) 688-1912 1PC 1 BSDD0670 05501185 9.99 SGD
Shipped after 2018-01-25
73 6.8 105 HSS (high speed steel) 688-1921 1PC 1 BSDD0680 05501194 9.99 SGD
Shipped after 2018-01-22
73 6.9 105 HSS (high speed steel) 688-1939 1PC 1 BSDD0690 05501203 9.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for pilot hole of M8 tap
5
From Japan
On 2012-01-04 21:13:20
Trust Mitsubishi. Kiri purchases only Nazi or Mitsubishi, but because it polishes each time, cost performance is better than inexpensive coatings. Because it is an individual, I am saved because I can buy it from one.
This review is about item#05501194.

Related Products