Buy more than* S$200* and get FREE SHIPPING

The twist drill for blister pack

5.00 (1)
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0131 89 8.8 124 HSS (high speed steel) 688-2129 1PC 1 BSDD0880 05501395 16.03 SGD
Shipped after 2017-12-21
1-0131 84 8.2 117 HSS (high speed steel) 688-2064 1PC 1 BSDD0820 05501334 13.81 SGD
In stock
1-0131 84 8.3 117 HSS (high speed steel) 688-2072 1PC 1 BSDD0830 05501343 13.91 SGD
Shipped after 2017-12-21
1-0131 87 8.6 121 HSS (high speed steel) 688-2102 1PC 1 BSDD0860 05501377 17.56 SGD
Shipped after 2017-12-20
1-0131 89 8.9 124 HSS (high speed steel) 688-2137 1PC 1 BSDD0890 05501404 16.03 SGD
Shipped after 2017-12-21
- 81 8 114 HSS (high speed steel) 688-2048 1PC 1 BSDD0800 05501316 11.75 SGD
In stock
- 84 8.1 117 HSS (high speed steel) 688-2056 1PC 1 BSDD0810 05501325 13.76 SGD
In stock
- 87 8.4 121 High-speed steel (high-speed steel) 688-2081 1PC 1 BSDD0840 05501352 14.99 SGD
In stock
- 87 8.5 121 High-speed steel (high-speed steel) 688-2099 1PC 1 BSDD0850 05501361 14.20 SGD
In stock
- 87 8.7 121 High-speed steel (high-speed steel) 688-2111 1PC 1 BSDD0870 05501386 16.34 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General drilling of carbon steel
5
From Japan
On 2017-10-13 21:19:51
Thinning at the tip is working well, regardless of whether there is no pilot hole or not, the shaft does not blur but it gets accurate. In general, it is difficult to determine the center with a large diameter drill of ø 8 to 10 mm or more, but I like the drill of Mitsubishi (formerly Kobelco tool) more easily than other companies' drills.
This review is about item#5501316.

Related Products