Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shape Material Type Hole Shape TRUSCO Part Number Inscribed Circle Tolerance (mm) Dimensions Re (mm) Corner Height Tolerance (mm) Dimensions S1 (mm) Relief Angle (degree) Holes With/Whithout Thickness Tolerance (mm) Breaker Corner Radius Re (mm) Dimension D2 (mm) Dimention D2 (phi mm) Dimension D1 (mm) Dimention D1 (phimm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material Type Hole Shape TRUSCO Part Number Inscribed Circle Tolerance (mm) Dimensions Re (mm) Corner Height Tolerance (mm) Dimensions S1 (mm) Relief Angle (degree) Holes With/Whithout Thickness Tolerance (mm) Breaker Corner Radius Re (mm) Dimension D2 (mm) Dimention D2 (phi mm) Dimension D1 (mm) Dimention D1 (phimm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80degree diamond VP15TF Negative - - - - - 4.76 - Yes - MS 0.8 - 5.16 - 12.7 M 1Box(10PC) 1 CNMG120408-MS 06229517 90.99 SGD
In stock
- UP20M - - - - 0.4 - 4.76 - Yes - MS - 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120404-MS 05356784 90.99 SGD
Shipped after 2018-01-29
- RT9010 - - - - 0.4 - 4.76 - Yes - MS - 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120404-MS 06229702 93.99 SGD
Shipped after 2018-01-25
- UTi20T - - - - 0.8 - 4.76 - Yes - MS - 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120408-MS 05356145 93.99 SGD
Shipped after 2018-01-25
- RT9010 - - - - 1.2 - 4.76 - Yes - MS - 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120412-MS 06229727 93.99 SGD
Shipped after 2018-01-25
- VP10RT - - - - 1.2 - 4.76 - Yes - MS - 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120412-MS 06229246 90.99 SGD
Shipped after 2018-01-25
- VP15TF - - - - 1.2 - 4.76 - Yes - MS - 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120412-MS 06229526 90.99 SGD
Shipped after 2018-01-25
- VP05RT - Cylindrical bore - +/-0.05 to +/-0.15 - +/-0.08 to +/-0.18 4.76 0 Yes +/-0.13 MSType 1.2 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120412-MS 08176987 90.99 SGD
Shipped after 2018-01-25
80degree degree diamond shape US735 Negative - 119-1420 - 0.8 - 4.76 - Available - MS - 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120408-MS 05356154 90.99 SGD
In stock
80degree degree diamond shape US735 Negative - 119-1373 - 0.4 - 4.76 - Available - MS - 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120404-MS 05356766 90.99 SGD
In stock
80degree diamond shape US735 Negative - - - - - - - Available - - - - - - - - 1Box(10PC) 1 CNMG120412-MS 06198717 90.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heavy cutting of S45C
5
From Japan
On 2017-09-05 01:44:44
Because it is a coating for stainless steel type, it is good to hold, it will shred well, it is the best. I tried various coatings and other manufacturers, but the MS breaker VP15TF is a good feeling. I am using it for general purpose, but it is about 0.3 feed of 1200 turns, about 8 mm in cutting diameter. Also, due to the nature of the breaker, the workpiece is also nice, as the facets fall down.
This review is about item#06229517.

Related Products