Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Cutting Blade Length (mm) Work Material Thickness (mm) Material TRUSCO Part Number Dimensions Re (mm) 2015 Trusco Published Pages Dimensions S1 (mm) Corner Height Tolerance (mm) Holes With/Whithout Corner Radius (mm) Cutting Range Inscribed Circle Tolerance (mm) Breaker Relief Angle (degree) Dimension D2 (mm) Thickness Tolerance (mm) Dimension D1 (mm) Inscribed Circle Diameter (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Blade Length (mm) Work Material Thickness (mm) Material TRUSCO Part Number Dimensions Re (mm) 2015 Trusco Published Pages Dimensions S1 (mm) Corner Height Tolerance (mm) Holes With/Whithout Corner Radius (mm) Cutting Range Inscribed Circle Tolerance (mm) Breaker Relief Angle (degree) Dimension D2 (mm) Thickness Tolerance (mm) Dimension D1 (mm) Inscribed Circle Diameter (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Coating: Steel - UE6020 - 0.4 - 4.76 - Yes - Light cutting - SH - 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120404-SH 06197791 109.99 SGD
Shipped after 2018-06-26
- Coating: Steel - UE6020 - 1.2 - 4.76 - Yes - Light cutting - SH - 5.16 - 12.7 - M 1Box(10PC) 1 CNMG120412-SH 06198902 109.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - 1box(10pc) 1 CNMG090304-SH 58656333 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - 1pack(10pc) 1 CNMG120404-SH UC5115 48957596 109.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - 1pack(10pc) 1 CNMG120408-SH UE6105 48957781 109.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - 1box(10pc) 1 CNMG09T308-SH 58656455 75.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - 1box(10pc) 1 CNMG120404-SH 58656717 83.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - 1box(10pc) 1 CNMG120404-SH 58656726 83.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - 1box(10pc) 1 CNMG120412-SH 58657207 83.99 SGD
Shipped after 2018-06-26
12.9 - 4.76 UE6110 655-9760 - 1 0629 - +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 12.7 - 1box(10pc) 1 CNMG120412-SH 37375527 109.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - 1box(10pc) 1 CNMG120408-SH 58656972 83.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - 1pack(10pc) 1 CNMG120404-SH UE6105 48957605 109.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - 1box(10pc) 1 CNMG120408-SH 58656963 83.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - 1box(10pc) 1 CNMG120412-SH 58657191 83.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - 1pack(10pc) 1 CNMG120408-SH UC5115 48957772 109.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products