Buy more than* S$200* and get FREE SHIPPING

Two-sheet of blades MSTAR end mill (M)

4.62 (8)
Helix Angle (Degree)
30
Number of Blades
2
...see all
Product Options
ADD TO CART
Surface Processing 2014 TRUSCO Published Page Shape 2015 Trusco Published Pages Material TRUSCO Part Number Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing 2014 TRUSCO Published Page Shape 2015 Trusco Published Pages Material TRUSCO Part Number Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1 0002 - 262-2092 -0.005--0.028 4 1.2 0.6 40 - 1pc 1 MS2MSD0060 03401876 27.73 SGD
In stock
- - - 1 0002 - 262-2106 -0.005--0.028 4 1.4 0.7 40 - 1pc 1 MS2MSD0070 03401885 34.48 SGD
Shipped after 2017-09-25
- - - 1 0002 - 262-2165 -0.005--0.028 4 2.6 1.3 40 - 1pc 1 MS2MSD0130 03401946 49.61 SGD
In stock
- - - 1 0002 - 262-2319 -0.005--0.028 4 5.6 2.8 40 - 1pc 1 MS2MSD0280 03402095 62.05 SGD
Shipped after 2017-09-25
MS coating 1-0002 - - Hypersonic fine carbide 671-2169 0 to -0.020 - 24 - 75 Pinkado 1PC 1 MS2MSD1200 06985596 97.28 SGD
Shipped after 2017-09-25
MS coating 1-0002 - - Hypersonic fine carbide 671-2151 0 to -0.020 - 20 - 70 Pinkado 1PC 1 MS2MSD1000 06985587 68.50 SGD
In stock
MS coating - Square - Hyper-fine carbide 262-2211 -0.005 to -0.028 4 3.6 1.8 40 Pinkado 1PC 1 MS2MSD0180 03401991 21.25 SGD
In stock
MS coating - Square - Hyper-fine carbide 262-2157 -0.005 to -0.028 4 2.4 1.2 40 Pinkado 1PC 1 MS2MSD0120 03401937 21.25 SGD
In stock
MS coating - Square - Ultra fine grain cemented carbide 262-2050 -0.005 - -0.028 4 0.4 0.2 40 Pin corner 1PC 1 MS2MSD0020 03401833 41.32 SGD
In stock
MS Coating - Square - Carbide ultra fine 262-2068 -0.005 - -0.028 4 0.6 0.3 40 Pin corner 1PC 1 MS2MSD0030 03401842 36.15 SGD
In stock
MS coating - Square - Ultra fine grain cemented carbide 262-2076 -0.005 - -0.028 4 0.8 0.4 40 Pin corner 1PC 1 MS2MSD0040 03401851 40.03 SGD
In stock
MS Coating - Square - Carbide ultra fine 262-2084 -0.005 - -0.028 4 1 0.5 40 Pin corner 1PC 1 MS2MSD0050 03401867 21.25 SGD
In stock
MS coating - Square - Ultra fine grain cemented carbide 262-2114 -0.005 - -0.028 4 1.6 0.8 40 Pin corner 1PC 1 MS2MSD0080 03401894 21.25 SGD
In stock
MS Coating - Square - Carbide ultra fine 262-2131 -0.005 - -0.028 4 2 1 40 Pin corner 1PC 1 MS2MSD0100 03401912 19.08 SGD
In stock
MS coating - Square - Ultra fine grain cemented carbide 262-2181 -0.005 - -0.028 4 3 1.5 40 Pin corner 1PC 1 MS2MSD0150 03401964 19.08 SGD
In stock
MS Coating - Square - Carbide ultra fine 262-2238 -0.005 - -0.028 4 4 2 40 Pin corner 1PC 1 MS2MSD0200 03402016 19.08 SGD
In stock
MS Coating - Square - Carbide ultra fine 262-2289 -0.005 - -0.028 4 5 2.5 40 Pin corner 1PC 1 MS2MSD0250 03402061 19.08 SGD
In stock
MS Coating - Square - Carbide ultra fine 262-2335 -0.005 - -0.028 6 6 3 45 Pin corner 1PC 1 MS2MSD0300 03402113 24.92 SGD
In stock
MS coating - Square - Ultra fine grain cemented carbide 262-2343 -0.015 - -0.038 6 8 4 50 Pin corner 1PC 1 MS2MSD0400 03402122 26.21 SGD
In stock
MS coating - Square - Ultra fine grain cemented carbide 262-2351 -0.015 - -0.038 6 10 5 50 Pin corner 1PC 1 MS2MSD0500 03402131 27.73 SGD
In stock
MS Coating - Square - Carbide ultra fine 262-2360 -0.015 - -0.038 6 12 6 50 Pin corner 1PC 1 MS2MSD0600 03402147 30.60 SGD
In stock
MS Coating - Square - Carbide ultra fine 671-2142 0 - -0.020 8 16 8 60 pin corner 1PC 1 MS2MSD0800 06985571 55.59 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
When carving letters with engraving machine
5
From Japan
On 2017-05-22 08:57:56
Since the blade of this product is strong and cheap, we were able to align various types of blades according to the size and thickness of the letters.
This review is about item#03401894.
Pattern fabrication of electronic circuit board using NC engraving machine
5
From Japan
On 2015-09-14 15:09:33
As personal impressions, this end mill was the easiest to use. You may last longest. I will use this in the future. Please do not stop handling.
This review is about item#03401833.
Plastic drilling
4
From Japan
On 2015-07-21 08:43:22
During drilling, burrs appear less often.
This review is about item#03401912.
Milling
4
From Japan
On 2013-01-16 13:59:51
It seems good for the time being. I would like to try using it a bit more.
This review is about item#03402113.
Resin processing
5
From Japan
On 2012-10-07 12:16:08
Sharp sharpness is excellent as it has less chattering.
This review is about item#03401894.
Cutting of thin acrylic (t1.5 - t3)
4
From Japan
On 2012-08-24 05:10:54
We are making it by cutting acrylic acrylic. Since it is only thin articles to be handled, when we changed it to one with a short effective blade length, the life of the tool has dramatically increased. It was about 30 meters so far, it has been steadily scraping over 100 meters. Cost can be reduced by using cheaper tools, but we have chosen this from stability.
Acrylic sculpture
5
From Japan
On 2012-05-21 13:36:44
There is a good feeling.
This review is about item#03401912.
Used for acrylic artificial marble
5
From Japan
On 2012-03-05 20:15:05
Somewhat usable
This review is about item#03402122.

Related Products