NoteBuy more than* S$200* and get FREE SHIPPING

Lathe Cutting Holder

2014 TRUSCO Published Page
1-0596
Dimensions F1 (mm)
25
Depth of Cut Angle (degree)
93
Overall Length L1 (mm)
125
Dimensions H2(mm)
20
Dimensions H1 (mm)
20
Egocentric
R
Dimension L2 (mm)
31
Dimensions B (mm)
20
TRUSCO Part Number
673-0701
Compatible
(Insert) TN_1604
Application
Outer-diameter processing
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTJNR2020K16N 06278535 139.90 SGD
Shipped after 2016-12-05

Related Products