NoteBuy more than* S$200* and get FREE SHIPPING

Dimensions F1 (mm)
32
Depth of Cut Angle (degree)
93
Overall Length L1 (mm)
150
Dimensions H2(mm)
25
Dimensions H1 (mm)
25
Dimension L2 (mm)
31
Dimensions B (mm)
25
Compatible
TNMA1604[][], TNMG1604[][], TNMM1604[][], TNGA1604[][], TNGG1604[][]
Application
outside-diameter - copying profiling
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTJNR2525M16N 06278544 139.90 SGD
In stock

Related Products