Buy more than* S$200* and get FREE SHIPPING

Purpose
Outer-diameter processing
2015 Trusco Published Pages
1 0650
2014 TRUSCO Published Page
1-0603
Chip Clearance Angle (degree)
0
Cut Angle Kr (degree)
93
Dimension h (mm)
25
Dimensions b (mm)
25
Egocentric
Right
Compatible Tip
Rhombus 55 deg
Overall Length (mm)
150
TRUSCO Part Number
119-5514
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PDJNR2525M15 05347221 98.99 SGD
In stock
ADD TO CART

Related Products