Buy more than* S$200* and get FREE SHIPPING

Straight drill

5.00 (2)
Point Angle (Degree)
118
...see all
Product Options
ADD TO CART
Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Shank Diameter (mm) Groove Length L3 (mm) Blade Diameter D1 (mm) Drilling Depth Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Shank Diameter (mm) Groove Length L3 (mm) Blade Diameter D1 (mm) Drilling Depth Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 110-6007 1 0167 - - 13 0.9 - 36 1pack(10pc) 1 SDD0090 03797202 35.61 SGD
In stock
HSS (high speed steel) 110-5949 - 1-0130 0.3 3 0.3 3D (blade diameter x3 times) 19 1Pack(10PC) 1 SDD0030 03796922 62.23 SGD
In stock
HSS (high speed steel) 110-5957 - - - 5 0.4 - 20 1Pack(10PC) 1 SDD0040 03796947 51.14 SGD
In stock
HSS (high speed steel) 110-5965 - - - 6 0.5 - 22 1Pack(10PC) 1 SDD0050 03796965 44.07 SGD
In stock
HSS (high speed steel) 110-5973 - - - 7 0.6 - 24 1Pack(10PC) 1 SDD0060 03796983 41.74 SGD
In stock
HSS (high speed steel) 110-5981 - - - 10 0.7 - 32 1Pack(10PC) 1 SDD0070 03797001 38.82 SGD
Shipped after 2017-07-28
High-speed steel (high-speed steel) 110-5990 - - - 11 0.8 - 34 1Pack(10PC) 1 SDD0080 03797105 34.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Making accessories
5
From Japan
On 2015-12-04 09:09:02
It is used without difficulty
This review is about item#03796983.
Construction
5
From Japan
On 2015-10-02 23:15:35
Excellent cost performance
This review is about item#03797105.

Related Products