Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HSS Straight Shank Drills

3.00 (1)
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) 110-6911 - 95 10 130 1Pack(5PC) 1 SDD1000 03798304 83.99 SGD
Shipped after 2018-06-25
High-speed steel (high-speed steel) 110-6937 1-0130 98 10.2 133 1Pack(5PC) 1 SDD1020 03798322 109.99 SGD
Shipped after 2018-06-25
HSS (high speed steel) 110-6945 - 98 10.3 133 1Pack(5PC) 1 SDD1030 03798331 109.99 SGD
Shipped after 2018-06-25
High-speed steel (high-speed steel) 110-6961 - 100 10.5 137 1Pack(5PC) 1 SDD1050 03798356 96.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To drill metal parts
3
From Japan
On 2017-09-20 11:57:05
We would like to ship it soon. I plan to carry out a hand carry when leaving Japan 28th
This review is about item#3798356.

Related Products