Buy more than* S$200* and get FREE SHIPPING

HSS Straight Shank Drills

2014 TRUSCO Published Page
1-0130
Shank Diameter (mm)
11
Groove Length L3 (mm)
103
Blade Diameter D1 (mm)
11
Drilling Depth
3D (blade diameter x3 times)
Overall Length L1 (mm)
140
Point Angle (Degree)
118
Work Material
Carbon steel alloy steel stainless steel light alloy
Material
HSS (high speed steel)
TRUSCO Part Number
110-7011
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 SDD1100 03798401 109.99 SGD
In stock
ADD TO CART

Related Products